Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Duster Gun, Air Curtain

Nozzle Diameter
UNF7/16 mountain 20
Nozzle Outside Diameter (phi mm)
9
Nozzle Diameter (phi mm)
3
Nozzle Length (mm)
24
Air Consumption (L/min)
320
Weight (g)
200
Overall Length (mm)
124
Connection Diameter
PF1/4
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-605-OA 03347023 40.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products