Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wide Blower Gun

4.43 (7)
Nozzle Outside Diameter (phi mm)
20.5
Nozzle Diameter (phi mm)
3
Nozzle Length (mm)
74.5
Connection Diameter
PF1/4
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Caution Nozzle Diameter Air Consumption (Input) (L/min) Air Consumption (Output) (L/min) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Caution Nozzle Diameter Air Consumption (Input) (L/min) Air Consumption (Output) (L/min) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108-1802 Hose nipple not included. UNF7 / 16 crests 10 247 741 230 191.65 1PC 1 K-605-DX 02128402 51.99 SGD
In stock
108-1799 - PF1/8 225 675 260 162.75 1PC 1 K-601-DX 02128341 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
As a blower at cleaning
5
From Japan
On 2017-11-25 15:23:26
I will use it at the end of the year at the end of the year. Until now it was an ordinary air gun, but in exchange for this I am amazed at its power (laugh). Cleaning is progressing.
This review is about item#2128402.
Machine cleaning of factory
4
From Japan
On 2016-06-01 15:21:30
I am satisfied with the power of air. With screws, there is a possibility of air strength, but I feel that it will not change much. The grip part may be a bit hard for women. Because there are no detachable fasteners such as the E ring, it is suitable for a factory that is particularly concerned about foreign object contamination such as food factories.
This review is about item#02128402.
Blowing garbage
3
From Japan
On 2016-03-31 15:50:33
There was more air than other items and garbage easily blew away. But the air sound was noisier than the others.
This review is about item#02128341.
clean up
5
From Japan
On 2015-12-13 08:50:52
usually
This review is about item#02128402.
For dust removal, cleaning
5
From Japan
On 2015-02-11 21:17:58
I used a different type of wide gun so far, but it is good to be able to adjust the flow with this grip grip adjustment. The air volume is also perfect. Also, other people about coupler are also written but I would like you to come with it from the beginning.
This review is about item#02128341.
For cleaning
4
From Japan
On 2011-03-05 10:24:20
Since the mouthpiece must be replaced with a coupler, we would like you to handle something with a coupler from the beginning. I use this only during the factory. After all it is the strongest.
This review is about item#02128341.
I am using it for cleaning.
5
From Japan
On 2009-07-15 10:20:00
It is the strongest. I tried to compare it with the one with 5 times the power of other manufacturers, but I think that Kore is No. 1. (The pressure is strong, so the sound is noisy for that amount.) I will also buy it.
This review is about item#02128341.

Related Products