Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spare Tape

5.00 (2)
Tape Length (m)
35
Tape Width (mm)
18
Type
Replacement tape
Weight (g)
37
Color
White
Thickness (mm)
0.03
Material
OPP-0.03t film
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 MC18W-35 05846163 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2016-01-12 15:48:11
I was surprised. It is good that the tapes stick together without sticking to the paper.
This review is about item#05846163.
Packing work
5
From Japan
On 2014-03-15 12:56:57
very good.
This review is about item#05846163.

Related Products