Buy more than* S$200* and get FREE SHIPPING

Amazing Tape

4.50 (2)
Tape Length (m)
35
Tape Width (mm)
18
Type
Fushigi tape unit
Color
White
Material
OPP-0.03t film
Set Contents
Dispenser x 1 18 mm x 35 m tape x 1
TGK Product Number
742-55-91-01
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MC18W-35(V) 05846154 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Accessory arrangement
5
From Japan
On 2014-11-10 21:19:39
As it is the product name, it is really a "mysterious" tape! This tape which can be easily tightly adhered and easily removed can not be used for places which should not be easily removed, but it is really convenient for putting stationery and accessories in bundle. If you increase the difficulty, the price is still high. I expect that this will be improved if the sales volume increases from now on.
This review is about item#05846154.
Used for bundling work by temporary fixation etc.
4
From Japan
On 2013-09-18 01:48:05
For ordinary tapes, it is convenient when bundling things that glue sticks and gets troubled. It is exactly a mysterious tape. The only thing I was concerned with was that the tape cutter was somewhat difficult to use and I thought that tape was difficult to draw out a bit.
This review is about item#05846154.

Related Products