Buy more than* S$200* and get FREE SHIPPING

Handy Bundler PRO Spare Clip

5.00 (2)
Belt Width (mm)
4.5
Weight (g)
55
Material
Polyacetal resin
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Pack(200PC) 1 P45C-200B 05846145 -
Discontinued
[x]
White 1Pack(200PC) 1 P45C-200N 05846136 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring bundle of maritime transport equipment
5
From Japan
On 2016-09-29 16:56:53
I was worried about durability because it is used in an environment with bad conditions, but it was judged that it was no problem after two to three years passed since the first use
This review is about item#5846145.
Reconstruction of store fixtures
5
From Japan
On 2014-10-23 13:23:16
There is no waste in the band part, I use it very effectively.
This review is about item#05846136.

Related Products