Buy more than* S$200* and get FREE SHIPPING

Counting Scale

...see all>
Product Options
ADD TO CART
Range Minus Tare Weight (kg) Maximum Count Accessories Measurement Plate Dimensions (phi mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Dimensions (Width W x Depth D x Height H) (mm) Weight Minimum Display (g) Countable Unit Weight Weighing Plate Dimension (mm) Minimum Display (g) Weighing (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Range Minus Tare Weight (kg) Maximum Count Accessories Measurement Plate Dimensions (phi mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Dimensions (Width W x Depth D x Height H) (mm) Weight Minimum Display (g) Countable Unit Weight Weighing Plate Dimension (mm) Minimum Display (g) Weighing (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.9, 2.9 - - - - 208x310x87, 208x310x87 - 0.002g, 0.002g - 0.02, 0.02 600, 600 1pc(s) 1 -- 06652091 939.99 SGD
Shipped after 2018-07-05
Full table amount 3.6 0 over 300000 AC adapter / manual / warranty 190x190 - 208x310x87 - 0.02g - 0.2 6000 1PC 1 CGXII-6000 06652125 919.99 SGD
In stock
Full table amount 3.6 0 over 300000 AC adapter / manual / warranty 190x190 - 208x310x87 - 0.01g - 0.1 3000 1PC 1 CGXII-3000 06652116 919.99 SGD
Shipped after 2018-07-25
- 3.6, 3.6 - - 190x190, 190x190 - 208x310x87, 208x310x87 - 0.05g, 0.05g - 1, 1 12000, 12000 1pc(s) 1 -- 06652134 949.99 SGD
Shipped after 2018-07-05
- 3.6, 3.6 - - 190x190, 190x190 - 208x310x87, 208x310x87 - 0.005g, 0.005g - 0.1, 0.1 1500, 1500 1pc(s) 1 -- 06652107 949.99 SGD
Shipped after 2018-07-05
- - - - - 208x310x87 - 1 0.05g 190x190 - 12000 1pc 1 CGX II-12K 42565845 -
Discontinued
[x]
- - - - - 208x310x87 - 0.02 0.002g phi140 - 600 1pc 1 CGX II-600 42565872 -
Discontinued
[x]
- - - - - 208x310x87 - 0.1 0.005g 190x190 - 1500 1pc 1 CGX II-1500 42565854 -
Discontinued
[x]
- - - - - 208x310x87 - 0.1 0.01g 190x190 - 3000 1pc 1 CGX II-3000 42565863 -
Discontinued
[x]
- - - - - 208x310x87 - 0.2 0.02g 190x190 - 6000 1pc 1 CGX II-6000 42565888 -
Discontinued
[x]
ADD TO CART

Related Products