Buy more than* S$200* and get FREE SHIPPING

Taper Gauge

3.80 (5)
Plate Thickness (mm)
1.2
Instrumental Error (mm)
+/-0.05
Scale Interval (mm)
0.1
Hardness
HV480
Type
Taper gauge
...see all>
Product Options
ADD TO CART
Finishing Taper Measuring Range (mm) Weight (g) Overall Length (mm) Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Taper Measuring Range (mm) Weight (g) Overall Length (mm) Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver finish 7 degree 9'10 " 41654 10 148.5 Stainless hardened steel (SUS420J2) PC-made clip-on storage case 1PC 1 700AC 10085783 14.99 SGD
In stock
Hard chrome plating 7degree9' 10" 1 - 15 10 148.5 Hardened stainless steel - 1PC 1 700A 02801766 13.99 SGD
In stock
Hard chrome plating 7degree9' 10" 15 - 30 40 153 Hardened stainless steel - 1PC 1 700B 02801775 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Confirm with welding operation
3
From Japan
On 2015-11-19 15:12:40
I'd like the storage case to be a bit more durable.
This review is about item#10085783.
Used for part accuracy measurement
5
From Japan
On 2015-10-12 17:44:14
· Since the precision of the product is good, it can be fully used when measuring the accuracy of parts. I hope the price is a bit cheaper.
This review is about item#02801766.
Jig dimensions
5
From Japan
On 2014-02-10 16:51:06
Cheap, easy to use
This review is about item#02801766.
Product measurement
5
From Japan
On 2009-09-28 16:08:57
Because it is a standard product, there is nothing to say.
This review is about item#10085783.
I bought it for hole diameter measurement, but I am not using it.
1
From Japan
On 2009-09-01 20:14:54
I purchased it because it can be used to measure the hole diameter, but when inserting into the hole gaps will be created as much as the thickness of the gauge. I thought that the graduation was carved considering this, but because the scale is engraved logically (as the thickness of the gauge is zero) it can not be used at all. (It means that it is not a substitute for a vernier caliper)
This review is about item#02801766.

Related Products