Buy more than* S$200* and get FREE SHIPPING

Taper Gauge, with Straight Ruler

4.50 (2)
Purpose
Measurements of groove, gap, hole diameter and length., Measurements of groove, gap, hole diameter and length., Measurements of groove, gap, hole diameter and length., Measurements of groove, gap, hole diameter and length.
Overall Length x Thickness (mm) (Te - PA - GE - di)
148.5x1.2
Overall Length x Thickness (Scale) (mm)
155x0.5
Finishing
Hard chrome plating
Minimum Scale (mm)
0.1
Pricision (mm)
+/-0.05
Measuring Range (mm)
(Taper gauge) 1-15, (linear scale) 0-130
Material
Hardened stainless steel
Type
Taper gauge
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 700S 02801863 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Confirmation of nozzle diameter size
4
From Japan
On 2017-02-15 17:56:34
It is with straight length and is easy to use. Although the taper gauge is easy to use, there is a feeling of being caught at the time of measurement and it is somewhat dissatisfied with the processing of the corner surface. I think that the degree of satisfaction of usability which can not be seen by the numerical value becomes high if processing a little more polite.
This review is about item#2801863.
Dimension of jig
5
From Japan
On 2014-04-11 08:38:46
Mark number is hard to erase
This review is about item#02801863.

Related Products