Buy more than* S$200* and get FREE SHIPPING

Karma Depth Gauge

4.00 (1)
Purpose
Depth and level difference measurement, Depth and level difference measurement, Depth and level difference measurement, Depth and level difference measurement
2014 TRUSCO Published Page
1-0849
Base Thickness (mm)
6.1
Minimum Display (mm)
0.05
Pole Thickness (mm)
2.8
...see all>
Product Options
ADD TO CART
Base Length (mm) Instrumental Error (mm) Measuring Range (mm) Weight (g) Overall Length (mm) Type TRUSCO Part Number Application Pole Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Length (mm) Instrumental Error (mm) Measuring Range (mm) Weight (g) Overall Length (mm) Type TRUSCO Part Number Application Pole Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 +/-0.08 0 to 150 125 231 - 330-8227 - 10.5 1PC 1 CDS-15 36930293 83.99 SGD
Shipped after 2018-04-23
100 +/-0.08 0 to 200 140 280 - 330-8235 - 10.5 1PC 1 CDS-20 36930302 109.99 SGD
Shipped after 2018-04-24
150 +/-0.10 0 to 300 220 380 Standard type 330-8243 Depth and level difference measurement 13 1PC 1 CDS-30 02801924 209.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Measure the depth of the product
4
From Japan
On 2014-04-11 15:47:33
Because it was made in China, I was a bit uneasy, but I bought it because it is named Niigata Seiki, so there is no problem. I also bought a PB product of Monotaro, but the balance of movement and weight is different so that it can not be thought of as the same Chinese made. This seems to be used for a long time.
This review is about item#36930293.

Related Products