Buy more than* S$200* and get FREE SHIPPING

A Scribing Needle, A Type With A Chip

5.00 (1)
Materials (needles)
SC material
Material (tips)
Carbide chip (G2)
Retracted Full Length (mm)
110
Grip Diameter (phi mm)
10
Diameter (phi mm)
6
Overall Length (mm)
170
TRUSCO Part Number
102-7760
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A type 02005936 24.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacturing work
5
From Japan
On 2013-10-14 12:27:50
Satisfied with specification feeling and material!
This review is about item#02005936.

Related Products