Buy more than* S$200* and get FREE SHIPPING

Carbide Tip With Scraper

3.00 (2)
Materials (needles)
SUM MATERIALS
Material (tips)
Carbide chip (G2)
Diameter (phi mm)
7
Material (Body)
Rope-cutting Black oxide finish
Overall Length (mm)
224
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW type 02451206 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Scribe work
4
From Japan
On 2016-01-31 20:04:38
Certainly the tip is obtuse and it is difficult to use as it is, but the part's Ochchan was easy to use with a double-headed grinder and a grindstone.
Scribe line or dimension
2
From Japan
On 2015-04-14 19:02:44
I wanted a sharper one that was hard to use when the taper ahead of me was drawing an obtuse angle
This review is about item#02451206.

Related Products