Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

A Scribing Needle Pkw Type With A Chip

Materials (needles)
S45C material
Material (tips)
Carbide chip (G2)
Material (Grip)
Plastic
Grip Diameter (phi mm)
11
Diameter (phi mm)
7
Material (Body)
SC material nickel-plated
Overall Length (mm)
235
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PKW type 02451276 19.99 SGD
In stock
ADD TO CART

Related Products