Buy more than* S$200* and get FREE SHIPPING

Common Scribing-Needle, Both Pointy End Are Heat Treated K Type

4.50 (4)
Material (tips)
S45C nickel plated
Material (Grip)
Plastic
Diameter (phi mm)
5
Overall Length (mm)
240
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K type 02451197 6.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Material processing
3
From Japan
On 2015-01-13 14:11:17
The hardness of the tip is satisfactory. I think that it is useful to have shorter ones.
This review is about item#02451197.
Steel sheet processing
5
From Japan
On 2014-12-24 08:57:30
I am satisfied.
This review is about item#02451197.
Scribbles for iron materials
5
From Japan
On 2014-11-30 00:06:23
Hardness is sufficient, it is easy to hold a grip. I'm afraid to thrash my eyes during use, so I'm sticking a hose and using it. The danger in the tool box also decreases.
This review is about item#02451197.
SIGN IN SUS
5
From Japan
On 2014-07-23 13:38:49
The quenching tip is easy to see with a beautiful scribing line. Just be careful about handling such as not dropping.
This review is about item#02451197.

Related Products