Buy more than* S$200* and get FREE SHIPPING

Scriber N Type

2.00 (2)
Percussion Mallet Width (mm)
20
Material (tips)
S45C nickel plated
Material (Grip)
Plastic
Diameter (phi mm)
5
Overall Length (mm)
240
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N type 02451267 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Use for honeycomb work
3
From Japan
On 2015-07-02 17:50:10
It is large and easy to use.
This review is about item#02451267.
Vinyl can removal
1
From Japan
On 2015-02-06 14:35:37
Once the product arrives and once used it can not be used because the welding of the rod and the plate is off. Judge that there is no merchandise value
This review is about item#02451267.

Related Products