Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pencil Scriber, DX Type

5.00 (5)
Material (tips)
SUPER HARD CARBIDE ALLOY MATERIAL G2
Body Diameter (mm)
phi8
Tip Point Diameter (mm)
phi1
Material (Grip)
Brass (black anodized aluminium)
Material (Body)
Brass
Overall Length (mm)
132
TRUSCO Part Number
377-6409
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Pencil DX type 02451312 48.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Engraving of fine work pieces
5
From Japan
On 2017-05-22 12:18:16
We purchased 2 mm type before and we are going to engrave carving more to make finer workmanship
This review is about item#2451312.
Scribble of mold
5
From Japan
On 2016-04-15 15:47:31
It is very useful. I hope the price is cheaper a little more.
This review is about item#02451312.
Used for metal markets
5
From Japan
On 2016-01-12 23:50:28
Because the shaft part is metal, I like it because it does not break even if I am stuck with force.
This review is about item#02451312.
SIGN IN STEEL
5
From Japan
On 2016-01-12 14:50:14
Since the pen body is strong, since it is a metal body, there is nothing like cracking the former cheap resin body, the chip of the skee is the same, because it is necessary to write also on the surface of the rusted steel material, it often breaks the resin made by force It is cheap to us if we last long.
This review is about item#02451312.
Scribbles to iron plates, steel materials, etc.
5
From Japan
On 2015-08-04 08:37:42
This is good! By making it all metallic, there is no break due to insufficient strength of the body which was a weak point of the pencil type! Also, the thinness of the core and the degree of sharpening are best for precision scribing. Moreover, it is saved that you can use the core made of Shiwa that has accumulated until now, repeating replacement! I tried to increase the strength by winding a vinyl tape round and round in plastic, but those who experienced sighing still broke! This is it if you buy!
This review is about item#02451312.

Related Products