Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pencil Scriber

1.67 (3)
Material (tips)
SUPER HARD CARBIDE ALLOY MATERIAL G2
Body Diameter (mm)
phi7.2
Tip Point Diameter (mm)
phi1
Material (Body)
Plastic
Overall Length (mm)
145
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 02451321 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
Steel scored
3
From Japan
On 2014-01-22 21:10:27
I was using the high-speed product as a scribe needle but when I purchased this product this time it is in good condition. I thought that the price was very reasonable and easy to buy.
This review is about item#02451321.
Scribbles for iron products
1
From Japan
On 2013-06-22 17:15:45
When holding it strongly when scribing, the main resin part cracked. It can not be used for iron.
This review is about item#02451321.
Aluminum sheet scribing work
1
From Japan
On 2008-12-10 15:53:45
It is too weak, the main part side of the part connecting with the grip part (metal) and the body (plastic) screws easily broke. It became useless in just one week using it. If so, I forgot that it was the same even when I used it several years ago. A product that has not been developed yet.
This review is about item#02451321.

Related Products