Buy more than* S$200* and get FREE SHIPPING

Pencil Scriber Spare Lead

Purpose
Insert attached holder for scribing pencil needle, Insert attached holder for scribing pencil needle
Material (tips)
SUPER HARD CARBIDE ALLOY MATERIAL G2
Tip Point Diameter (mm)
phi1
Outer Diameter (phi mm)
2
Overall Length (mm)
40
Material
Chip holder / brass (BSB)
Compatible
Scribing pencil needle / Scribing pencil needle DX type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 Replacement core 02451337 34.48 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products