Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Automatic Punch M Type With Carbide Tip

4.75 (4)
Material (tips)
Super hard cemented carbide tip
Maximum Hitting Power (N)
98
Punch Axle Diameter (phi mm)
3
Grip Maximum Diameter (phi mm)
9
Overall Length (mm)
144
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S 02451303 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Precise drilling operation
5
From Japan
On 2017-05-19 14:35:42
Very thin, accurate punch can be struck. The pushing force is moderate and easy to use.
This review is about item#2451303.
Drill center delivery
5
From Japan
On 2016-03-06 15:47:26
It is light and easy to use.
This review is about item#02451303.
Drilling punch work on aluminum plate
4
From Japan
On 2015-09-16 16:55:49
To the extent I thought, I could not set strength. Also the texture was somewhat dissatisfied.
This review is about item#02451303.
Marking before drilling
5
From Japan
On 2014-04-10 16:03:17
I have failed many times with the same size products of other manufacturers but I like this product quite a lot.
This review is about item#02451303.

Related Products