Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Center Punch with Carbide Tip

4.64 (11)
Material (Body)
S-C material
...see all>
Product Options
ADD TO CART
Size Overall Length (mm) Material (tips) Material (Grip) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Overall Length (mm) Material (tips) Material (Grip) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL 125 Carbide tips Black dye + knurling 17 1PC 1 LL 02451233 32.99 SGD
In stock
M 100 Super hard cemented carbide tip Black dye + knurling processing 10 1PC 1 M 02451242 15.99 SGD
In stock
L 110 Carbide tips Black dye + knurling 15 1PC 1 L 02451215 23.99 SGD
In stock
S 77 Carbide tips Black dye + knurling 8 1PC 1 S 02451294 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Drilling of steel materials
5
From Japan
On 2018-05-11 20:09:03
Very easy to use and handy. I bought it was a correct answer.
This review is about item#2451242.
Drilling of iron plate
5
From Japan
On 2017-12-05 20:50:03
There are overall dignity, such as the sash pattern of the part that you have, I am satisfied. I should purchase more quickly.
This review is about item#2451242.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:24:45
It was nice to buy it very easy to use. It is amazing.
This review is about item#2451215.
Aluminum drilling
5
From Japan
On 2016-11-29 07:51:51
It is very reasonable. Accuracy is also so so, enough for yourself.
This review is about item#02451242.
Metal Processing
5
From Japan
On 2016-07-05 12:42:01
It is easy to use.
This review is about item#02451294.
Drilling
5
From Japan
On 2016-03-06 17:28:21
Angle is just right! We are asked to ask the company people!
This review is about item#02451233.
Punching mainly to stainless steel
3
From Japan
On 2015-06-10 13:55:00
It would be nice if there were no chips on the tip, but ... It is the best among the things we have used up to now.
This review is about item#02451215.
Working in the factory
5
From Japan
On 2013-07-20 01:13:14
Even though the center punch of Niigata Seiki had been using it for the past 20 years, it has been used without any problem at all. The other day when I used a center punch of another company, I could not hit it in my hands and could not beat accurately, so I panickly purchased it as inventory. The factory use is mainly aluminum or brass, so I do not know about the durability, but at a tip angle of 85 ° just right, as any dirty worker goes to the center so that the drill blade is sucked in Workers who did not use the center punch also began to use it.
This review is about item#02451294.
Architectural hardware drilling position
3
From Japan
On 2013-05-23 06:40:52
I think texture, feeling I have is good, but the tip of the chip has been missed before hitting 100 times. Because my usage may be bad, it is three stars.
This review is about item#02451242.
Punch positioning
5
From Japan
On 2012-03-15 19:34:33
I bought it, but the current situation is castor and there is no workmanship, so I have not used it regularly .... But since I was asked for a review from the monotalou, for the time being .... clearly said that it is suitable for the price think. Is it better if you consider "price" rather than quality? Net Mr. Monotaro?
This review is about item#02451242.

Related Products