Buy more than* S$200* and get FREE SHIPPING

Protractor, Silver Finish

4.50 (4)
Pole Width (mm)
16
Precision (minute)
+/-15
Pole Length (mm)
304
Pole Thickness (mm)
1.5
Measurement Range (degree)
0 - 180
Body Diameter (phi)
120
Body Thickness (mm)
1.5
Minimum Value (degree)
1
Scale
Through 1degree x 180degree
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.101 02450962 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Processing of resin and metal.
5
From Japan
On 2017-06-13 14:37:14
It is harder to overwhelm than the object to be fixed only at the center (hard to loosen).
This review is about item#02450962.
Bender bend dimension Scribe angle confirmation
3
From Japan
On 2017-06-07 16:47:14
Although it is easy to use, how is it used, whether it is cluttered or whether the screw part is likely to break?
This review is about item#2450962.
Angle measurement of manufacturing cover
5
From Japan
On 2017-03-18 13:58:01
It is useful because it can read the reliable production angle in a simple way.
This review is about item#2450962.
Working at work
5
From Japan
On 2015-11-08 22:25:52
I am very happy to be able to fix, it is really easy to use.
This review is about item#02450962.

Related Products