Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Protractor

4.00 (1)
Precision (minute)
+/-15
Pole Thickness (mm)
2
Body Thickness (mm)
2
Minimum Value (degree)
0.5
Material
Stainless steel (SUS420J2)
...see all>
Product Options
ADD TO CART
Body Diameter (phi) Diameter (phi mm) Scale (Rod) Scale (Body) Pole Length (mm) Measurement Range (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Diameter (phi) Diameter (phi mm) Scale (Rod) Scale (Body) Pole Length (mm) Measurement Range (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210 - 1 mm through x 300 mm 0.5degree through x 180degree 500 0 - 180 1PC 1 300 (1 Rod) 02006006 129.99 SGD
In stock
- 210 - - 489 0-180 degree 1PC 1 No.300 (2PC) 02006015 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Angled furniture chair etc.
4
From Japan
On 2015-03-09 22:46:52
Until now I used a small size You did not go well and it was good for a long length of the rod (the outside feel of the protractor is not good rough)
This review is about item#02006006.

Related Products