Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Base, With Micromotion Adjustment

4.33 (3)
...see all>
Product Options
ADD TO CART
Principal Post Mounting Screw-Based Side (mm) Principal Post (mm) Dial Gauge Mounting Hole (mm) Post (mm) Installation Shape Adsorption Ability (N) Specification Weight (kg) Materials (magnets) Magnet Dimensions (mm) Principal Post Mounting Screw-Screwed Side (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Principal Post Mounting Screw-Based Side (mm) Principal Post (mm) Dial Gauge Mounting Hole (mm) Post (mm) Installation Shape Adsorption Ability (N) Specification Weight (kg) Materials (magnets) Magnet Dimensions (mm) Principal Post Mounting Screw-Screwed Side (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - (Instrument) phi6.5, ​​phi8.1 800(Max) Fine movement range 2mm - - - - 1PC 1 SB-6BD 86920075 -
Discontinued
[x]
M8x1.25 12 Diameter x length of 178 Stem mounting : phi6mm phi8mm 10 Diameter x length of 165 - 800 - 1.5 Ferrite 50x60x55 M8x1.25 1PC 1 SB-6B 03786867 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Dial gauge fixing
3
From Japan
On 2014-02-16 13:31:04
I attach a magnet base to a single pipe pipe, but because the shape of the base and the single pipe shape are different, it may move after attaching the dial gauge.
This review is about item#03786867.
I used it for repairing machine tools.
5
From Japan
On 2013-08-30 18:16:43
Workability was good, zero adjustment was easy to come out and I got back to work.
This review is about item#03786867.
Precision machine adjustment work
5
From Japan
On 2013-06-01 14:06:27
Fine adjustment of the support (with fine adjustment device) is fast in the vicinity of the center. I would like to sell parts only for support columns.
This review is about item#03786867.

Related Products