Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Adjustment type screw cutter circular screwing diametric thread

5.00 (1)
Thickness T (mm)
7
Outside Diameter D (phi mm)
20
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Male Screw Grade Male Screw Type Dies Type Number of Chip Holes Number of Threads Work Material Dies Grade Screw Diameter Adjusting Screw Pitch (mm) Rear Clearance Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Male Screw Grade Male Screw Type Dies Type Number of Chip Holes Number of Threads Work Material Dies Grade Screw Diameter Adjusting Screw Pitch (mm) Rear Clearance Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6g, old JIS2 class Metric screw thread Adjustable threading round dies 3 2 to 2.5 Low-carbon steel Grade 2 Sanwa M4 Yes 0.75 None SKS (alloy tool steel) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR-D M4 X0.75 20 08167731 -
Discontinued
[x]
- 6H, old JIS2 class Metric screw thread Adjustable threading round dies 3 2 to 2.5 Low-carbon steel Grade 2 Sanwa M1.2 Yes 0.25 Yes SKS (alloy tool steel) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR-D M1.2X0.25 20 08167695 -
Discontinued
[x]
- 6g, old JIS2 class Metric screw thread Adjustable threading round dies 3 2 to 2.5 Low-carbon steel Grade 2 Sanwa M1 Yes 0.25 Yes SKS (alloy tool steel) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR-D M1 X0.25 20 08167686 -
Discontinued
[x]
- 6g, old JIS2 class Metric screw thread Adjustable threading round dies 3 2 to 2.5 Low-carbon steel Grade 2 Sanwa M2.5 Yes 0.45 Yes SKS (alloy tool steel) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR-D M2.5x0.45(20) 08167713 -
Discontinued
[x]
- 6 g the old JIS level 2 Metric screw threads Adjustable screw cutter circular die 3 2 - 2.5 Low carbon steel - M2 - 0.4 - SKS (alloy tool steels)   1PC 1 AR-D M2 X0.4 20dia 04468353 -
Discontinued
[x]
- 6g, formerly Class JIS2 Metric screws Adjustable screw cutter circular dice 3 2 - 2.5 Low carbon steel - M2.6 - 0.45 - SKS (alloy tool steels)   1PC 1 AR-D 2 M2.6x0.45 (20) 04467531 -
Discontinued
[x]
121-5825 6g, formerly Class JIS2 Metric screws Adjustable screw cutter circular dice 3 2 - 2.5 Low carbon steel - M3 - 0.5 - SKS (alloy tool steels)   1PC 1 AR-D 2 M3x0.5 (20) 04469631 -
Discontinued
[x]
121-5868 6g, formerly Class JIS2 Metric screws Adjustable screw cutter circular dice 3 2 - 2.5 Low carbon steel - M4 - 0.7 - SKS (alloy tool steels)   1PC 1 AR-D 2 M4x0.7 (20) 04470085 -
Discontinued
[x]
121-5906 6g, formerly Class JIS2 Metric screws Adjustable screw cutter circular dice 4 2 - 2.5 Low carbon steel - M5 - 0.8 - SKS (alloy tool steels)   1PC 1 AR-D 2 M5x0.8 (20) 04470821 -
Discontinued
[x]
121-5922 6g, formerly Class JIS2 Metric screws Adjustable screw cutter circular dice 4 2 - 2.5 Low carbon steel - M6 - 1 - SKS (alloy tool steels)   1PC 1 AR-D 2 M6x1.0 (20) 04471056 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw making
5
From Japan
On 2012-12-04 20:05:20
Dice is absolutely Yamaha even at high price. It cuts the screws to suck on.
This review is about item#04464844.

Related Products