Buy more than* S$200* and get FREE SHIPPING

Adjustment type screw cutter circular screwing diametric thread

Thickness T (mm)
9
Outside Diameter D (phi mm)
25
...see all>
Product Options
ADD TO CART
Dies Type Number of Chip Holes Number of Threads 2014 TRUSCO Published Page Work Material Screw Diameter Dies Grade Pitch (mm) Adjusting Screw Material Rear Clearance TRUSCO Part Number Male Screw Grade Male Screw Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dies Type Number of Chip Holes Number of Threads 2014 TRUSCO Published Page Work Material Screw Diameter Dies Grade Pitch (mm) Adjusting Screw Material Rear Clearance TRUSCO Part Number Male Screw Grade Male Screw Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustable threading round dies 3 2 to 2.5 1-0343 Low-carbon steel M5 Grade 2 Sanwa 0.8 Yes SKS (alloy tool steel) None 121-5914 6g, old JIS2 class Metric screw thread   1PC 1 AR-D M5x0.8(25) 08167765 -
Discontinued
[x]
Adjustable threading round dies 3 2 to 2.5 1-0343 Low-carbon steel M4 Grade 2 Sanwa 0.7 Yes SKS (alloy tool steel) None 121-5876 6g, old JIS2 class Metric screw thread *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR-D M4x0.7(25) 08167756 -
Discontinued
[x]
Adjustable screw cutter circular dice 4 2 - 2.5 - Low carbon steel M6 - 1 - SKS (alloy tool steels) - 121-5931 - Metric screws   1PC 1 AR-D 2 M6x1.0 (25) 04471065 -
Discontinued
[x]
Adjustable screw cutter circular dice 4 2 - 2.5 - Low carbon steel M8 - 1.25 - SKS (alloy tool steels) - 121-5965 - Metric screws   1PC 1 AR-D 2 M8x1.25 (25) 04471607 -
Discontinued
[x]
Adjustable screw cutter circular dice 5 2 - 2.5 - Low carbon steel M10 - 1.5 - SKS (alloy tool steels) - 121-5981 - Metric screws   1PC 1 AR-D 2 M10x1.5 (25) 04465142 -
Discontinued
[x]
ADD TO CART

Related Products