Buy more than* S$200* and get FREE SHIPPING

Adjustment type screw cutter circular screwing diametric thread

Outside Diameter D (phi mm)
38
...see all
Product Options
ADD TO CART
Rear Clearance Material Male Screw Grade TRUSCO Part Number Male Screw Type Dies Type Number of Chip Holes Thickness T (mm) 2014 TRUSCO Published Page Number of Threads Work Material Dies Grade Screw Diameter Adjusting Screw Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rear Clearance Material Male Screw Grade TRUSCO Part Number Male Screw Type Dies Type Number of Chip Holes Thickness T (mm) 2014 TRUSCO Published Page Number of Threads Work Material Dies Grade Screw Diameter Adjusting Screw Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
None SKS (alloy tool steel) 6g, old JIS2 class 121-5973 Metric screw thread Adjustable threading round dies 4 - 1-0343 2 to 2.5 Low-carbon steel Grade 2 Sanwa M8 Yes 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR-D M8x1.25(38) 08167792 -
Discontinued
[x]
- SKS (alloy tool steels) - 121-5990 Metric screws Adjustable screw cutter circular dice 4 13 - 2 - 2.5 Low carbon steel - M10 - 1.5   1PC 1 AR-D 2 M10x1.5 (38) 04465151 -
Discontinued
[x]
- SKS (alloy tool steels) - 121-6007 Metric screws Adjustable screw cutter circular dice 4 13 - 2 - 2.5 Low carbon steel - M12 - 1.75   1PC 1 AR-D 2 M12x1.75 (38) 04466226 -
Discontinued
[x]
- SKS (alloy tool steels) - 121-6023 Metric screws Adjustable screw cutter circular dice 5 13 - 2 - 2.5 Low carbon steel - M14 - 2   1PC 1 AR-D 2 M 14 X 2.0 (38) 04466551 -
Discontinued
[x]
- SKS (alloy tool steels) - 121-6058 Metric screws Adjustable screw cutter circular dice 5 13 - 2 - 2.5 Low carbon steel - M16 - 2   1PC 1 AR-D 2 M16x2.0 (38) 04466901 -
Discontinued
[x]
ADD TO CART

Related Products