Buy more than* S$200* and get FREE SHIPPING

Adjustment type screw cutter circular screwing diametric thread

5.00 (1)
Outside Diameter D (phi mm)
50
...see all>
Product Options
ADD TO CART
Adjusting Screw Pitch (mm) Rear Clearance Material Male Screw Grade TRUSCO Part Number Male Screw Type Dies Type Number of Chip Holes Thickness T (mm) 2014 TRUSCO Published Page Number of Threads Work Material Dies Grade Screw Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjusting Screw Pitch (mm) Rear Clearance Material Male Screw Grade TRUSCO Part Number Male Screw Type Dies Type Number of Chip Holes Thickness T (mm) 2014 TRUSCO Published Page Number of Threads Work Material Dies Grade Screw Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.5 - SKS (alloy tool steel) - 121-9359 Metric screw thread Adjustable threading round dies 5 - 1-0343 2 to 2.5 Low-carbon steel - M20   1PC 1 M20x1.5(50) 08212233 -
Discontinued
[x]
Yes 2 None SKS (alloy tool steel) 6g, old JIS2 class 121-6040 Metric screw thread Adjustable threading round dies 4 - 1-0343 2 to 2.5 Low-carbon steel Grade 2 Sanwa M16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR-D M16x2(50) 08167844 -
Discontinued
[x]
- 2.5 - SKS (alloy tool steels) - 121-6074 Metric screws Adjustable screw cutter circular dice 5 16 - 2 - 2.5 Low carbon steel - M20   1PC 1 AR-D 2 M20x2.5 (50) 04467696 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tie rod correction of cylinder
5
From Japan
On 2013-01-02 21:53:11
Especially, there was no problem, it was able to correct properly.
This review is about item#04467696.

Related Products