Buy more than* S$200* and get FREE SHIPPING

Strong twist slot 60° centre drill, A type

4.40 (5)
Drill Shape
Yamawa standard
Center Form
Type A
Point Angle (Degree)
60
Work Material
Medium carbon steel, alloy steel, stainless steel, cast iron
Material
High-speed-steel (HSS)
...see all>
Product Options
ADD TO CART
Hole corner Shank Diameter D (mm) Helix Angle Overall Length L (mm) Blade Diameter (phi mm) Flute Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole corner Shank Diameter D (mm) Helix Angle Overall Length L (mm) Blade Diameter (phi mm) Flute Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3.5 Torsion strength 35 0.5 0.5 120-8144 1PC 1 CE-S 0.5X60degX3.5 04477882 20.99 SGD
Shipped after 2018-01-22
60degree 3.5 Torsion strength 35 0.6 0.6 120-8152 1PC 1 CE-S 0.6X60degX3.5 04477907 18.99 SGD
Shipped after 2018-01-23
60degree degrees 3.5 Strong twist 35 0.7 0.7 120-8161 1PC 1 CE-S 0.7X60degX3.5 04477916 16.99 SGD
Shipped after 2018-01-22
60degree 3.5 Torsion strength 35 0.8 0.8 120-8179 1PC 1 CE-S 0.8X60degX3.5 04477934 13.99 SGD
Shipped after 2018-01-22
- 4 Strong twist 35 1 1 120-8187 1PC 1 CE-S 1 X60degX4 04477977 11.99 SGD
Shipped after 2018-01-22
60degree 5 Torsion strength 40 1.2 1.2 - 1PC 1 CE-S 1.2X60degX5 04477986 10.99 SGD
Shipped after 2018-01-22
- 5 Torsion strength 40 1.5 1.5 120-8209 1PC 1 CE-S 1.5X60degX5 04478004 8.99 SGD
Shipped after 2018-01-22
- 6 Strong twist 45 2 2 120-8225 1PC 1 CE-S 2 X60degX6 04478083 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Centering of lathes
5
From Japan
On 2017-03-24 23:10:25
I know that the quality is good, so I can use it with confidence.
This review is about item#4477882.
lathe
5
From Japan
On 2016-08-18 16:22:16
Since the thing that was attached to the table lathe was this item, it got in and it got saved.
This review is about item#4478083.
lathe manufacturing
4
From Japan
On 2012-06-20 04:55:09
Nothing in particular, ordinary.
This review is about item#04477934.
Drilling
4
From Japan
On 2012-05-04 15:48:45
I do not know the durability. I can use it with an ordinary center drill. From the price, I do not have a problem with disposable, so if you buy two of titanium coat or something, it is Ali to buy three dishes and disposal.
This review is about item#04478083.
As a center drill.
4
From Japan
On 2012-03-08 12:57:21
I think that the mochi is also good. It is better than the Bitaro brand.
This review is about item#04478083.

Related Products