Buy more than* S$200* and get FREE SHIPPING

Strong twist slot 60° centre drill, A type

5.00 (1)
Point Angle (Degree)
60
Work Material
Medium carbon steel, alloy steel, stainless steel, cast iron
...see all>
Product Options
ADD TO CART
Flute Length (mm) Overall Length (mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Hole corner Shank Diameter D (mm) Helix Angle Drill Shape Center Form Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length (mm) Overall Length (mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Hole corner Shank Diameter D (mm) Helix Angle Drill Shape Center Form Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5 90 HSS (high speed steel) HSS 1-0360 120-8390 60 ° 18 High helix Sanwa standard AType 90 6 1PC 1 CE-S 6.0x60deg D=18 04478257 91.99 SGD
Shipped after 2018-05-29
2.5 50 High-speed-steel (HSS) - 120-8241 - 7.7 Strong twist Yamawa standard Type A 50 2.5 1PC 1 CE-S 2.5X60degX7.7 04478092 12.99 SGD
Shipped after 2018-05-28
3 55 High-speed-steel (HSS) - 120-8276 - 7.7 Torsion strength Yamawa standard Type A 55 3 1PC 1 CE-S 3 X60degX7.7 04478126 12.99 SGD
Shipped after 2018-05-28
3 55 High-speed-steel (HSS) - 120-8306 - 8 Strong twist Yamawa standard Type A 55 3 1PC 1 CE-S 3 X60degX 8 04478171 12.99 SGD
Shipped after 2018-05-28
4.5 65 High-speed-steel (HSS) - 120-8314 - 10 Strong twist Yamawa standard Type A 65 4 1PC 1 CE-S 4 X60degX10 04478187 24.99 SGD
Shipped after 2018-05-28
5.5 78 High-speed-steel (HSS) - 120-8349 - 11 Strong twist Yamawa standard Type A 78 5 1PC 1 CE-S 5 X60degX11 04478205 26.99 SGD
Shipped after 2018-05-28
5.5 78 High-speed-steel (HSS) - 120-8373 60degree degrees 12 Strong twist Yamawa standard Type A 78 5 1PC 1 CE-S 5 X60degX12 04478241 33.99 SGD
Shipped after 2018-05-28
6.5 90 High-speed-steel (HSS) - 120-8381 60degree 16 Torsion strength Yamawa standard Type A 90 6 1PC 1 CE-S 6 X60degX16 04478284 62.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling, used for center fir on the lathe.
5
From Japan
On 2012-03-18 19:05:52
Even center hole machining with SUS 304 can be used without problems.
This review is about item#04478092.

Related Products