Buy more than* S$200* and get FREE SHIPPING

Hand tap Metric thread screws

...see all>
Product Options
ADD TO CART
Work Material Dimensions k (mm) Number of Flutes Shank Diameter d (phi mm) Screw Diameter Grade of Female Screws Grade Female Screw Type Pitch Effective diameter tap acceptable range (microm) Dimension l (mm) Material Dimensions l2 (mm) Tap Grade TRUSCO Part Number Dimension l1 (mm) Tap Type Nominal Designation Overall Length L (mm) Screw Diameter (mm) Number of Chamfered Threads Dimensions lk (mm) Dimension d (mm) Screw Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Work Material Dimensions k (mm) Number of Flutes Shank Diameter d (phi mm) Screw Diameter Grade of Female Screws Grade Female Screw Type Pitch Effective diameter tap acceptable range (microm) Dimension l (mm) Material Dimensions l2 (mm) Tap Grade TRUSCO Part Number Dimension l1 (mm) Tap Type Nominal Designation Overall Length L (mm) Screw Diameter (mm) Number of Chamfered Threads Dimensions lk (mm) Dimension d (mm) Screw Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Medium-carbon steel - 3 3 M2.6 - 2 - 0.35 - - HSS (high speed steel) HSS - - - - - 2.6 44 M2.6 Up 1.5 - - 9.5 1PC 1 HS-HT M2.6x0.35 (Top) 04498234 21.99 SGD
Shipped after 2018-05-01
Medium-carbon steel - 4 7 M10 - 2 - 1.25 - - HSS (high speed steel) HSS - - 278-8918 - - 10 75 M10 Up 1.5 - - 24 1PC 1 HS-HT M10x1.25 (Top) 04491724 17.99 SGD
Shipped after 2018-04-27
Medium-carbon steel 11 4 14 M18 6H, old JIS2 class P2 Metric screw thread 1.5 - 37 HSS (high speed steel) HSS 38 Grade P - - Straight groove tap 18 95 - Up 1.5 14 14 37 1PC 1 HS-HT M18x1.5 (Top) 04496764 48.99 SGD
Shipped after 2018-04-27
Medium-carbon steel 10 4 12.5 M16 6H, old JIS2 class P2 Metric screw thread 1.5 - 32 HSS (high speed steel) HSS 37 Grade P - - Straight groove tap 16 95 - Up 1.5 13 12.5 32 1PC 1 HS-HT M16x1.5 (Top) 04495967 36.99 SGD
Shipped after 2018-04-27
Medium-carbon steel 17 4 21 M28 - 4 - 2 80 to 60 45 HSS (high speed steel) HSS 53 - - - Straight groove tap 28 130 M28 Above 1 20 - 45 1PC 1 HS-HT M28x2.0 (Top) 08232436 189.99 SGD
Shipped after 2018-05-01
Medium-carbon steel - 4 8.5 M12 - 2 - 1.5 - - HSS (high speed steel) HSS - - - - - 12 82 M12 Up 1.5 - - 29 1PC 1 HS-HT M12x1.5 (Top) 04493991 20.99 SGD
Shipped after 2018-04-27
Medium-carbon steel 2.5 3 3 M1.2 5H, old JIS2 class P1 Metric screw thread 0.25 - 5.5 HSS (high speed steel) HSS - Grade P 278-8055 - Straight groove tap - 32 - Up 1.5 5 3 5.5 1PC 1 HS-HT M1.2x0.25 (Top) 04489913 20.99 SGD
Shipped after 2018-04-27
Medium carbon steel - 4 7 M10 - P2 - 1 - - High-speed-steel (HSS) - - - - - - 70 M10 Raising 1.5 - - 24 1PC 1 HS-HT M 10 x 1.0 (above) 04491681 -
Discontinued
[x]
medium carbon steel 6.5 4 8.5 M12 6H, OLD JIS LEVEL 2 P2 Metric screw threads 1.25 - 29 High-speed-steel (HSS) 32 Class P - - Straight groove tap - 80 M12 1.5 up 9 8.5 29 1PC 1 HS-HT M 12x1.25 (above) 04493876 19.99 SGD
In stock
Medium carbon steel 8 4 10.5 M14 6H, formerly class JIS2 P2 Metric screws 1.5 - 30 High-speed-steel (HSS) 34 Class P - - Straight groove taps - 88 M14 Raising 1.5 11 10.5 30 1PC 1 HS-HT M 14 x 1.5 (above) 04494996 -
Discontinued
[x]
ADD TO CART

Related Products