Buy more than* S$200* and get FREE SHIPPING

Hand tap Metric thread screws

4.00 (2)
...see all>
Product Options
ADD TO CART
Tolerance (micro m) Number of Chamfered Threads Tap Grade Work Material Dimensions Lk (mm) Number of Flutes Dimensions k (mm) Screw Diameter Grade Female Screw Type Pitch Tap Type Material 2014 TRUSCO Published Page TRUSCO Part Number Screw Length l (mm) Dimensions l2 (mm) Shank Diameter d (phi mm) Dimension l1 (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (micro m) Number of Chamfered Threads Tap Grade Work Material Dimensions Lk (mm) Number of Flutes Dimensions k (mm) Screw Diameter Grade Female Screw Type Pitch Tap Type Material 2014 TRUSCO Published Page TRUSCO Part Number Screw Length l (mm) Dimensions l2 (mm) Shank Diameter d (phi mm) Dimension l1 (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 to 25 Up 1.5 Grade P Medium-carbon steel 5 3 2.5 M2.5 P2 Metric screw thread 0.45 Straight groove tap HSS (high speed steel) HSS - - 9.5 - 3 16 44 1PC 1 HTM2.5x0.45(Top) 08165105 10.99 SGD
Shipped after 2018-01-24
60 to 40 Up 1.5 Grade P Medium-carbon steel 7 4 4.5 M5 P3 Metric screw thread 0.8 Straight groove tap HSS (high speed steel) HSS - - 16 - 5.5 25 60 1PC 1 SKH P3 M5x0.8 4F 08165281 -
Discontinued
[x]
40 to 25 Up 1.5 Grade P Medium-carbon steel 5 3 2.5 M1.6 P2 Metric screw thread 0.35 Straight groove tap HSS (high speed steel) HSS - 278-8110 8 - 3 - 36 1PC 1 HT M1.6x0.35(Top) 08165044 16.99 SGD
Shipped after 2018-01-22
- Up 1.5 - Medium-carbon steel 9 4 6.5 M12 P3 Metric screw thread 1.75 Straight groove tap HSS (high speed steel) HSS 1-0312 278-9124 29 - 8.5 - 82 1PC 1 HS-HT M12x1.75 (Top) 04494077 19.99 SGD
Shipped after 2018-01-24
- Up 1.5 - Medium-carbon steel - 4 - M36 P2 - 4 - HSS (high speed steel) HSS - - - - 28 - 155 1PC 1 HS-HT M36x4(Top) 06370052 259.99 SGD
Shipped after 2018-01-24
- Up 1.5 - Medium-carbon steel - 4 - M24 P2 - 3 - HSS (high speed steel) HSS - 278-7873 - - 19 - 120 1PC 1 HS-HT M24x3.0 (Top) 04500325 96.99 SGD
Shipped after 2018-01-24
- Up 1.5 - Medium-carbon steel - 3 - M2.6 P2 - 0.45 - HSS (high speed steel) HSS 1-0312 278-8268 - - 3 - 44 1PC 1 HS-HT M2.6x0.45 (Top) 04498277 10.99 SGD
Shipped after 2018-01-25
- Up 1.5 - Medium-carbon steel - 4 - M30 P2 - 3.5 - HSS (high speed steel) HSS - - - - 23 - 135 1PC 1 HS-HT M30x3.5 (Top) 04502565 199.99 SGD
Shipped after 2018-01-24
- Up 1.5 - Medium-carbon steel 11 4 8 M14 P2 Metric screw thread 2 Straight groove tap HSS (high speed steel) HSS 1-0313 278-9302 30 - 10.5 - 88 1PC 1 HS-HT M14x2.0 (Top) 04495154 27.99 SGD
Shipped after 2018-01-24
- Up 1.5 - Medium-carbon steel - 3 - M2 P2 - 0.4 - HSS (high speed steel) HSS 1-0312 278-8179 9.5 - 3 - - 1PC 1 HT P1 M2 X 0.4 (3) 75936725 13.99 SGD
Shipped after 2018-01-26
40 to 25 Up 1.5 Grade P Medium-carbon steel 5 3 2.5 M2.2 P2 Metric screw thread 0.45 Straight groove tap HSS (high speed steel) HSS - - 9.5 - 3 15 42 1PC 1 HT M2.2 X 0.45 P2 (Top) IType 08165071 -
Discontinued
[x]
40 to 20 Up 1.5 Grade P Medium-carbon steel 7 4 4 M4 P2 Metric screw thread 0.75 Straight groove tap HSS (high speed steel) HSS - - - - 5 20 52 1PC 1 HT 4Mx0.75 08165227 8.99 SGD
Shipped after 2018-01-24
40 to 20 Up 1.5 Grade P Medium-carbon steel 7 4 4.5 M6 P2 Metric screw thread 1 Straight groove tap HSS (high speed steel) HSS - - 19 - 6 28 62 1PC 1 HT 4F M6x1 08165342 8.99 SGD
Shipped after 2018-01-25
100 to 60 Up 1.5 Grade P Medium-carbon steel 30 4 26 M45 P5 Metric screw thread 4.5 Straight groove tap HSS (high speed steel) HSS - - 67 76 35 - 180 1PC 1 HT M45 X 4.5 P5 (Top) 08165552 -
Discontinued
[x]
60 to 40 Up 1.5 Grade P Medium-carbon steel 8 4 5 M8 P3 Metric screw thread 1.25 Straight groove tap HSS (high speed steel) HSS - - 22 31 6.2 - 70 1PC 1 HT 4F M8x1.25Top 08165403 12.99 SGD
Shipped after 2018-01-25
60 to 40 Up 1.5 Grade P Medium-carbon steel 7 4 4.5 M5 P2 Metric screw thread 0.9 Straight groove tap HSS (high speed steel) HSS - - - - 5.5 25 60 1PC 1 HT M5 X 0.9 P2 (Top) IType 08165315 -
Discontinued
[x]
- Up 1.5 - Medium-carbon steel 15 4 12 M20 P2 Metric screw thread 2.5 Straight groove tap HSS (high speed steel) HSS 1-0313 278-7636 37 - 15 - 105 1PC 1 HS-HT M20x2.5 (Top) 04498891 64.99 SGD
Shipped after 2018-01-25
- Up 1.5 - Medium-carbon steel - 3 - M1.7 P2 - 0.35 - HSS (high speed steel) HSS 1-0312 278-8144 6 - 3 - 36 1PC 1 HS-HT M1.7x0.35 (Top) 04491024 21.99 SGD
Shipped after 2018-01-24
- Up 1.5 - Medium-carbon steel - 3 - M1.4 P1 - 0.3 - HSS (high speed steel) HSS 1-0312 278-8080 5 - 3 - 34 1PC 1 HS-HT M1.4x0.3 (Top) 04490473 18.99 SGD
Shipped after 2018-01-22
- Raising 1.5 - Medium carbon steel - 3 - M2 P2 - 0.4 - High-speed-steel (HSS) - 278-8179 9.5 - 3 - 40 1PC 1 HS-HT M2 x 0.4 (above) 04501777 -
Discontinued
[x]
- 1.5 up - medium carbon steel 6 3 3.2 M3 P2 Metric screw threads 0.5 Straight groove tap High-speed-steel (HSS) - 278-8292 11 - 4 - 46 1PC 1 HS-HT M 3x0.5 (above) 04506004 -
Discontinued
[x]
- Raising 1.5 - Medium carbon steel 7 4 4 M4 P2 Metric screws 0.7 Straight groove taps High-speed-steel (HSS) - 278-8381 13 - 5 - 52 1PC 1 HS-HT M4 x 0.7 (above) 04508463 6.99 SGD
Shipped after 2018-01-26
- Raising 1.5 - Medium carbon steel 7 4 4.5 M6 P2 Metric screws 1 Straight groove taps High-speed-steel (HSS) - 278-8560 19 - 6 - 62 1PC 1 HS-HT M6 x 1.0 (above) 04512365 -
Discontinued
[x]
- Raising 1.5 - Medium carbon steel 8 4 5 M8 P2 Metric screws 1.25 Straight groove taps High-speed-steel (HSS) - 278-8730 22 - 6.2 - 70 1PC 1 HS-HT M8 x 1.25 (above) 04515244 -
Discontinued
[x]
- Raising 1.5 - Medium carbon steel 8 4 5.5 M10 P2 Metric screws 1.5 Straight groove taps High-speed-steel (HSS) - 278-8942 24 - 7 - 75 1PC 1 HS-HT M 10 x 1.5 (above) 04491846 12.99 SGD
Shipped after 2018-01-22
- 1.5 up - medium carbon steel 13 4 10 M16 P2 Metric screw threads 2 Straight groove tap High-speed-steel (HSS) - 278-7393 32 - 12.5 - 95 1PC 1 HS-HT M 16x2.0 (above) 04496082 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Radio control
5
From Japan
On 2014-03-02 19:56:53
Used for attaching the linkage ball link screw. Unlike cheap ones, the finish is beautiful, is not it?
This review is about item#08165105.
Tap
3
From Japan
On 2012-01-19 21:27:01
It's neither good nor bad···. It will be safe. However OSG is better with rice. If the price difference is a little more · · ·. I wonder if it will not go cheap. . .
This review is about item#04515244.

Related Products