Buy more than* S$200* and get FREE SHIPPING

Hand tap Metric thread screws

Dimensions lk (mm)
8
Screw Length l (mm)
24
Dimensions l2 (mm)
32
Dimensions k (mm)
5.5
Dimension l1 (mm)
-
Shank Diameter d (phi mm)
7
Grade of Female Screws
6H, OLD JIS LEVEL 2
Female Screw Type
Metric screw threads
Dimension l (mm)
24
Tap Grade
Class P
Tap Type
Straight groove tap
Overall Length L (mm)
75
Screw Diameter (mm)
M10
Number of Chamfered Threads
Point 9
Nominal Designation
M10
Screw Length (mm)
24
Dimension d (mm)
7
Work Material
medium carbon steel
Number of Flutes
4
Screw Diameter
M10
Grade
P2
Standard
HS-HT
Pitch
1
Overall Length (mm)
75
Material
High-speed-steel (HSS)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-HT M 10x1.0 (point) 04491663 -
Discontinued
[x]
ADD TO CART

Related Products