Buy more than* S$200* and get FREE SHIPPING

Hand tap Metric thread screws

...see all
Product Options
ADD TO CART
Grade Dimensions k (mm) Pitch Dimension l1 (mm) Material Shank Diameter d (phi mm) TRUSCO Part Number Dimension l (mm) Overall Length L (mm) Screw Diameter (mm) Number of Chamfered Threads Work Material Number of Flutes Dimensions lk (mm) Screw Diameter Dimensions l2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grade Dimensions k (mm) Pitch Dimension l1 (mm) Material Shank Diameter d (phi mm) TRUSCO Part Number Dimension l (mm) Overall Length L (mm) Screw Diameter (mm) Number of Chamfered Threads Work Material Number of Flutes Dimensions lk (mm) Screw Diameter Dimensions l2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
P4 17 3.5 - HSS (high speed steel) HSS 23 - 48 135 M30 Previous 9 Medium-carbon steel 4 20 M30 53 1PC 1 HS-HT P4 M30x3.5(Tip) 04502547 -
Discontinued
[x]
P3 5.5 1.5 - High-speed-steel (HSS) 7 278-8926 24 75 M10 Point 9 Medium carbon steel 4 8 M10 32 1PC 1 HS-HT P3 M10x1.5(Tip) 04491821 -
Discontinued
[x]
P3 6.5 1.75 - High-speed-steel (HSS) 8.5 278-9108 29 82 M12 Point 9 Medium carbon steel 4 9 M12 32 1PC 1 HS-HT P3 M12x1.75(Tip) 04494052 -
Discontinued
[x]
P1 2.5 0.4 15 High-speed-steel (HSS) 3 278-8152 9.5 40 M2 Point 9 Medium carbon steel 3 5 M2 - 1PC 1 HS-HT P1 M2x0.4(Tip) 04501752 -
Discontinued
[x]
P3 5 1.25 - High-speed-steel (HSS) 6.2 278-8713 22 70 M8 Point 9 Medium carbon steel 4 8 M8 31 1PC 1 HS-HT P3 M8x1.25(Tip) 04515226 -
Discontinued
[x]
P2 2.5 0.45 16 High-speed-steel (HSS) 3 278-8217 9.5 44 M2.5 Point 9 Medium carbon steel 3 5 M2.5 - 1PC 1 HS-HT P2 M2.5x0.45(Tip) 08165087 -
Discontinued
[x]
ADD TO CART

Related Products