Buy more than* S$200* and get FREE SHIPPING

Hand tap Metric thread screws

Number of Flutes
4
Standard
HS-HT
...see all>
Product Options
ADD TO CART
Screw Diameter Dimension l (mm) Grade Tap Grade Pitch Tap Type Material Effective diameter tap acceptable range (microm) Dimension d (mm) Nominal Designation Screw Length l (mm) Dimensions lk (mm) Shank Diameter d (phi mm) Dimensions l2 (mm) Overall Length L (mm) Dimensions k (mm) Screw Diameter (mm) Dimension l1 (mm) Number of Chamfered Threads Grade of Female Screws Work Material Female Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Dimension l (mm) Grade Tap Grade Pitch Tap Type Material Effective diameter tap acceptable range (microm) Dimension d (mm) Nominal Designation Screw Length l (mm) Dimensions lk (mm) Shank Diameter d (phi mm) Dimensions l2 (mm) Overall Length L (mm) Dimensions k (mm) Screw Diameter (mm) Dimension l1 (mm) Number of Chamfered Threads Grade of Female Screws Work Material Female Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M15 30 P3 Grade P 1.5 Straight groove tap HSS (high speed steel) HSS - 10.5 - 30 11 10.5 35 90 8 M15 - In 5 6H, old JIS2 class Medium-carbon steel Metric screw thread 1PC 1 HT P3 M15x1.5 (2) 07167623 -
Discontinued
[x]
M14 - P2 - 1.5 - HSS (high speed steel) HSS - - - 30 - 10.5 - 88 - - - In 5 - Medium-carbon steel - 1PC 1 HS-HT M14x1.5 (M) 04494987 35.99 SGD
In stock
M28 45 P4 - 2 Straight groove tap HSS (high speed steel) HSS 80 to 60 - 28 45 20 21 53 130 17 M28 - In 5 - Medium-carbon steel - 1PC 1 HS-HT M28x2.0 (M) 08232427 199.99 SGD
Shipped after 2018-04-27
M10 - P2 - 1 - High-speed-steel (HSS) - - - 24 - 7 - 70 - M10 - Medium 5 - Medium carbon steel - 1PC 1 HS-HT M10 x 1.0 (medium) 04491672 16.99 SGD
In stock
M10 - P2 - 1.25 - High-speed-steel (HSS) - - - 24 - 7 - 75 - M10 - Medium 5 - Medium carbon steel - 1PC 1 HS-HT M10 x 1.25 (medium) 04491715 13.99 SGD
In stock
M12 29 P2 Class P 1.25 Straight groove tap High-speed-steel (HSS) - 8.5 - 29 9 8.5 32 82 6.5 M12 - medium 5 6H, OLD JIS LEVEL 2 medium carbon steel Metric screw threads 1PC 1 HS-HT M 12x1.25 (medium ) 04493867 27.99 SGD
In stock
M16 32 P2 Class P 1.5 Straight groove tap High-speed-steel (HSS) - 12.5 - 32 13 12.5 37 95 10 M16 - medium 5 6H, OLD JIS LEVEL 2 medium carbon steel Metric screw threads 1PC 1 HS-HT M 16x1.5 (medium) 04495951 36.99 SGD
In stock
M18 37 P2 Class P 1.5 Straight groove taps High-speed-steel (HSS) - 14 - 37 14 14 38 95 11 M18 - Medium 5 6H, formerly class JIS2 Medium carbon steel Metric screws 1PC 1 HS-HT M18 x 1.5 (medium) 04496755 -
Discontinued
[x]
ADD TO CART

Related Products