Buy more than* S$200* and get FREE SHIPPING

New tap metric thread screws

4.33 (9)
...see all>
Product Options
ADD TO CART
Neck Length l1 (mm) Tap Type TRUSCO Part Number Compatible Machinability Material Types Overall Length L (mm) Screw Length l (mm) Nominal Designation Manufacture'w product code Dimensions Lk (mm) Dimension d (mm) Shank Diameter (mm) Dimensions l2 (mm) Work Material Dimension l1 (mm) Chamfer Number of Flutes Screw Type Shank Diameter d (phi mm) Screw Diameter Screw Length (mm) Dimension K(mm) Grade Tolerance (micro m) Pitch (mm) Dimensions k (mm) Female Screw Type Dimension l (mm) Number of Chamfered Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Neck Length l1 (mm) Tap Type TRUSCO Part Number Compatible Machinability Material Types Overall Length L (mm) Screw Length l (mm) Nominal Designation Manufacture'w product code Dimensions Lk (mm) Dimension d (mm) Shank Diameter (mm) Dimensions l2 (mm) Work Material Dimension l1 (mm) Chamfer Number of Flutes Screw Type Shank Diameter d (phi mm) Screw Diameter Screw Length (mm) Dimension K(mm) Grade Tolerance (micro m) Pitch (mm) Dimensions k (mm) Female Screw Type Dimension l (mm) Number of Chamfered Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 65 19 - POQ7.0M 8 - 6.2 - - 30 5P 3 M 6.2 M7 19 - P2 40-25 1 5 - 19 - 1pc 1 PO P2 M7 X 1 08166566 10.99 SGD
In stock
- - 116-8444 - 62 19 M6 POQ6.0J 7 6 6 - - 28 5P 3 M 6 M6 19 - P2 40-20 0.75 4.5 - 19 - 1pc 1 PO P2 M6 x0.75 08166663 12.99 SGD
In stock
- - 116-8614 - 82 29 - POR012M 9 - 8.5 32 - - 5P 3 M 8.5 M12 29 - P3 60-40 1 6.5 - 29 - 1pc 1 PO P3 M12 X 1 08166715 26.99 SGD
In stock
- - 116-8541 - 75 24 - POR010M 8 - 3 32 - - 5P 3 M 3 M10 24 - P3 60-40 1 5.5 - 24 - 1pc 1 PO P3 M10 X 1 08166697 -
Discontinued
[x]
- - - - 145 51 - PNT033T 22 - 25 58 - - 5P 4 M 25 M33 51 - P5 100-60 3.5 19 - 51 - 1pc 1 PO P5 M33 X3.5 29868037 249.99 SGD
Shipped after 2018-01-26
- Tap point 116-8681 Medium-carbon steel 82 29 - - 9 8.5 - 32 Medium-carbon steel - 5 Mt. 3 - 8.5 M12 - 6.5 P4 - 1.75 - Metric screw thread - 5 Mt. 1PC 1 PO P4 M12 X 1.75 75299847 23.99 SGD
In stock
- Point tap 116-8321 Medium carbon steel 48 13 M3.5 - 6 4 - - Medium carbon steel 20 5 threads 3 - 4 M3.5 - - P2 40 to 25 0.6 3.2 Metric screws 13 5 threads 1PC 1 +PO P2 M3.5 X 0.6 41027463 8.99 SGD
In stock
- Tap point - Medium-carbon steel 75 24 M10 - 8 7 - 32 Medium-carbon steel - 5 Mt. 3 - 7 M10 - - P3 60 - 40 1.25 5.5 Metric screw thread - 5 Mt. 1PC 1 PO P3 M10x1.25 75822442 16.99 SGD
In stock
- Tap point 397-4855 Medium-carbon steel 36 8 - - 5 3 - - Medium-carbon steel - 5 Mt. 2 - 3 M1.6 - - P2 40 to 25 0.35 2.5 Metric screw thread 8 5 Mt. 1PC 1 N-PO M1.6x0.35 08166505 -
Discontinued
[x]
- Tap point 116-2942 Medium-carbon steel 120 45 - - 18 19 - 47 Medium-carbon steel - 5 Mt. 3 - 19 M24 - - P4 80 to 60 3 15 Metric screw thread - 5 Mt. 1PC 1 N-PO M24x3 08166593 -
Discontinued
[x]
- - 116-2641 - 95 30 - POR018M 14 - 14 38 - - 5P 3 M 14 M18 30 - P3 60-40 1 11 - 30 - 1pc 1 PO P3 M 18 X 1 08166785 69.99 SGD
Shipped after 2018-01-26
- - 116-2934 - 120 45 - POS024Q 18 - 19 47 - - 5P 3 M 19 M24 45 - P4 80-60 2 15 - 45 - 1pc 1 PO P4 M 24 X 2 08166837 119.99 SGD
Shipped after 2018-01-26
- - 116-8622 - 82 29 - POS012N 9 - 8.5 32 - - 5P 3 M 8.5 M12 29 - P4 80-60 1.25 6.5 - - - 1pc 1 PO P4 M12 X 1.25 08166724 23.99 SGD
In stock
- - 116-8657 - 82 29 - POR012O 9 - 8.5 32 - - 5P 3 M 8.5 M12 29 - P3 60-40 1.5 6.5 - - - 1pc 1 PO P3 M12 X 1.5 08166733 23.99 SGD
In stock
- - 116-2578 - 95 32 - POR016M 13 - 12.5 37 - - 5P 3 M 12.5 M16 32 - P3 60-40 1 10 - 32 - 1pc 1 PO P3 M16 X 1 08166767 50.99 SGD
Shipped after 2018-04-11
- - 116-8738 - 88 30 - POR014O 11 - 10.5 34 - - 5P 3 M 10.5 M14 30 - P3 60-40 1.5 8 - - - 1pc 1 PO P3 M14 X 1.5 08166751 32.99 SGD
In stock
- - 116-8711 - 88 30 - POR014M 11 - 10.5 34 - - 5P 3 M 10.5 M14 30 - P3 60-40 1 8 - 30 - 1pc 1 P0 P3 M14 x1 08166742 36.99 SGD
In stock
- - 116-2586 - 95 32 - POR016O 13 - 12.5 37 - - 5P 3 M 12.5 M16 32 - P3 60-40 1.5 10 - - - 1pc 1 PO P3 M16 X 1.5 08166776 41.99 SGD
In stock
- - 116-2730 - 105 37 - POS020O 15 - 15 41 - - 5P 3 M 15 M20 37 - P4 80-60 1.5 12 - 37 - 1pc 1 PO P4 M20 X 1.5 08166812 69.99 SGD
Shipped after 2018-01-26
- - 116-3027 - 135 45 - POS030Q 20 - 23 58 - - 5P 4 M 23 M30 45 - P4 80-60 2 17 - 45 - 1pc 1 PO P4 M 30 X 2 08166882 229.99 SGD
Shipped after 2018-01-26
- - 116-2926 - 120 45 - POS024O 18 - 19 47 - - 5P 3 M 19 M24 45 - P4 80-60 1.5 15 - 45 - 1pc 1 PO P4 M 24 X 1.5 08166821 129.99 SGD
Shipped after 2018-01-26
- - 116-2977 - 125 45 - POS025O 18 - 19 50 - - 5P 3 M 19 M25 45 - P4 80-60 1.5 15 - 45 - 1pc 1 PO P4 M 25 X 1.5 08166846 169.99 SGD
Shipped after 2018-01-26
- Point tap 116-2721 - 95 30 - - 15 - - 41 Medium-carbon steel - - 3 - 15 M20 - - P3 60 to 40 1 12 Metric screw thread 30 5 mountain 1PC 1 N-PO M20x1 08166803 -
Discontinued
[x]
- Point tap 116-3051 - 145 51 - - 22 - - 58 Medium-carbon steel - - 4 - 25 M33 - - P5 100 to 60 3.5 19 Metric screw thread 51 5 mountain 1PC 1 N-PO M33 X3.5 P5 08166627 -
Discontinued
[x]
- Point tap - - 42 9.5 - - 5 - - - Medium-carbon steel - - 3 - 3 M2.2 - - P2 40 to 25 0.45 2.5 Metric screw thread 9.5 5 mountain 1PC 1 N-PO M2.2x0.45 08166523 -
Discontinued
[x]
- Point tap - Medium carbon steel 32 5.5 M1 - 5 3 - - Medium carbon steel - 5 threads 2 - 3 M1 - - P1 25 - 10 0.25 2.5 Metric screws 5.5 5 threads 1PC 1 N-PO M1x0.25 08166471 -
Discontinued
[x]
- Point tap 397-4847 Medium carbon steel 36 8 M1.4 - 5 3 - - Medium carbon steel - 5 threads 2 - 3 M1.4 - - P1 25 - 10 0.3 2.5 Metric screws 8 5 threads 1PC 1 NPlusPO P1 M1.4x0.3 37650505 -
Discontinued
[x]
- Point tap 397-4863 Medium carbon steel 36 8 M1.7 - 5 3 - - Medium carbon steel - 5 threads 2 - 3 M1.7 - - P2 40 - 25 0.35 2.5 Metric screws 8 5 threads 1PC 1 N+PO P2 M1.7x0.35 37650514 -
Discontinued
[x]
- Point tap 397-4901 Medium carbon steel 42 7 - - - - - - Medium carbon steel - 5 pile - - 3 M2 - - P2 - 0.4 - Metric screws - 5 pile 1PC 1 PO P2 M 2 X 0.4 35142107 15.99 SGD
In stock
- Point tap 397-4871 Medium carbon steel 42 9.5 M2.3 - - 3 - - Medium carbon steel - 5 pile 3 - 3 M2.3 - - P2 - 0.4 - Metric screws - 5 pile 1PC 1 N-PO P2 M2.3x0.4 04545231 -
Discontinued
[x]
- Point tap 397-4880 Medium carbon steel 44 9.5 M2.5 - 5 3 - - Medium carbon steel 16 5 threads 3 - 3 M2.5 - - P2 40 - 25 0.45 2.5 Metric screws - 5 threads 1PC 1 NPlusPO P2 M2.5x0.45 37650523 -
Discontinued
[x]
18 Point tap 397-4910 Medium carbon steel 46 9 M3 - - 4 - - Medium carbon steel - 5 pile 3 - 4 M3 - - P2 - 0.5 - Metric screws - 5 pile 1PC 1 N+PO P2 M3x0.5 04546175 8.99 SGD
In stock
20 Point tap 397-4928 Medium carbon steel 52 11 M4 - - 5 - - Medium carbon steel - 5 pile 3 - 5 M4 - - P2 - 0.7 - Metric screws - 5 pile 1PC 1 N+PO P2 M4x0.7 04546394 8.99 SGD
In stock
- Point tap 116-8355 Medium carbon steel 52 13 M4 - 7 5 - - Medium carbon steel 20 5 threads 3 - 5 M4 - - P2 40 - 25 0.5 4 Metric screws 13 5 threads 1PC 1 N-PO M4x0.5 08166645 11.99 SGD
Shipped after 2018-01-26
22 Point tap 397-4936 Medium carbon steel 60 13 M5 - - 5.5 - - Medium carbon steel - 5 pile 3 - 5.5 M5 - - P2 - 0.8 - Metric screws - 5 pile 1PC 1 N+PO P2 M5x0.8 04546595 8.99 SGD
In stock
24 Point tap 397-4944 Medium carbon steel 62 15 M6 - - 6 - - Medium carbon steel - 5 pile 3 - 6 M6 - - P2 - 1 - Metric screws - 5 pile 1PC 1 N+PO P2 M6x1.0 04546647 8.99 SGD
In stock
- Point tap 116-8517 Medium carbon steel 70 22 M8 - 8 6.2 - 31 Medium carbon steel - 5 pile 3 - 6.2 M8 - 5 P3 - 1.25 - Metric screws - 5 pile 1PC 1 N-PO P3 M8x1.25 04546841 12.99 SGD
In stock
- Point tap 116-8495 Medium carbon steel 70 22 M8 - 8 6.2 - 31 Medium carbon steel - 5 threads 3 - 6.2 M8 - - P3 60 - 40 0.75 5 Metric screws - 5 threads 1PC 1 N-PO M8x0.75 08166672 16.99 SGD
In stock
- Point tap 116-8584 medium carbon steel 75 24 M10 - 8 7 - 32 medium carbon steel - Five mountains 3 - 7 M10 - 5.5 P3 - 1.5 - Metric screw threads - Five mountains 1PC 1 N-PO P3 M10x1.5 04544461 -
Discontinued
[x]
- Point tap 116-8550 Medium carbon steel 75 24 M10 - 8 7 - 32 Medium carbon steel - 5 threads 3 - 7 M10 - - P3 60 - 40 1.25 5.5 Metric screws - 5 threads 1PC 1 N-PO M10x1.25 08166706 -
Discontinued
[x]
- Point tap 116-8681 medium carbon steel 82 29 M12 - 9 8.5 - 32 medium carbon steel - Five mountains 3 - 8.5 M12 - 6.5 P4 - 1.75 - Metric screw threads - Five mountains 1PC 1 N-PO P4 M12x1.75 04544811 -
Discontinued
[x]
- Point tap 116-2616 Medium carbon steel 95 32 M16 - - 12.5 - 37 Medium carbon steel - 5 pile 3 - 12.5 M16 - 10 P4 - 2 - Metric screws - 5 pile 1PC 1 PO P4 M16 X 2 04545055 41.99 SGD
In stock
- Point tap 116-2772 Medium carbon steel 105 37 M20 - - 15 - - Medium carbon steel - 5 pile 3 - 15 M20 - - P4 - 2.5 - Metric screws - 5 pile 1PC 1 N-PO P4 M20x2.5 04545362 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2016-10-20 18:55:59
Rusted female thread is beautiful and satisfied.
This review is about item#8166724.
Tap processing
4
From Japan
On 2016-05-23 16:23:15
You can cut cleanly with very little power. The strength is weak.
This review is about item#04546595.
Simple resin material processing
5
From Japan
On 2016-03-14 14:45:50
I was able to proceed without any problems in processing to a resin material.
This review is about item#08166681.
For manufacturing optical benches such as Sigma optics
5
From Japan
On 2016-01-31 20:17:08
I think whether anything can be used for tapping M16X1, but we used this tap for tapping M16 which is open to optical benches such as Sigma optics. Later talk: When asked with chat support, M6 (!) Was introduced by facsimile afterwards, but this is what I wanted.
This review is about item#08166767.
Used for simultaneous biaxial tapping process of brass and curable resin
2
From Japan
On 2015-10-23 18:37:48
We are using it for tapping process with 2 axes at the same time to brass inserted in thermosetting product. Because the product hole is stopped, the tap tip is used by scraping it flat. The one I bought this time was for the second tap so I will consider raising taps next time. Furthermore we catalog. Raising tap product verification was not possible.
This review is about item#04546394.
M12X1, 25 tapping screw
5
From Japan
On 2015-08-11 06:41:17
The screw part of the nut was corrected with M12X 1, 25 tap (YAMAWA). Very sharp. Although the price side is a little expensive, I would like to use other sizes.
This review is about item#08166724.
S45c
3
From Japan
On 2015-02-20 21:56:41
There is neither good nor bad for processing by a single item
This review is about item#08166715.
Tapping of aluminum servo horn
5
From Japan
On 2014-05-13 19:34:28
High accuracy tapping is possible. M2.5 is thin so be careful not to break, so be careful.
This review is about item#37650523.
Screw faced assembly work during staircase production
5
From Japan
On 2012-02-19 12:46:37
I also used taps from other companies, but the tap of Yamawa is very satisfied without a break even though it has a long life. It is truly a Yamawar. I think that work also goes up and cost performance is also excellent as a result.
This review is about item#04546595.

Related Products