Buy more than* S$200* and get FREE SHIPPING

Spiral tap metric thread screws

4.56 (36)
Number of Chamfered Threads
2.5
...see all>
Product Options
ADD TO CART
Number of Flutes Manufacture'w product code Screw Length l (mm) Screw Diameter Shank Diameter (mm) Dimensions k (mm) Grade Tolerance (micro m) Neck Length l1 (mm) Pitch (mm) Chamfer Shank Diameter d (phi mm) Dimension l1 (mm) Grade of Female Screws Screw Type Female Screw Type TRUSCO Part Number 2015 Trusco Published Pages Screw Length (mm) Tap Grade Spiral Groove Angle (Degree) Standard Tap Type Dimensions lk (mm) Dimensions Lk (mm) Overall Length L (mm) Dimension h (mm) Dimensions l2 (mm) Work Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Flutes Manufacture'w product code Screw Length l (mm) Screw Diameter Shank Diameter (mm) Dimensions k (mm) Grade Tolerance (micro m) Neck Length l1 (mm) Pitch (mm) Chamfer Shank Diameter d (phi mm) Dimension l1 (mm) Grade of Female Screws Screw Type Female Screw Type TRUSCO Part Number 2015 Trusco Published Pages Screw Length (mm) Tap Grade Spiral Groove Angle (Degree) Standard Tap Type Dimensions lk (mm) Dimensions Lk (mm) Overall Length L (mm) Dimension h (mm) Dimensions l2 (mm) Work Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - 9.5 M2.2 - 2.5 P1 25 to 10 - 0.45 - 3 15 5H, old JIS2 class - Metric screw thread - - - Grade P - - Spiral Tap (right 40 degree) - 5 42 - - Medium-carbon steel 1PC 1 SP P1 M2.2x0.45 08165744 -
Discontinued
[x]
3 SPQ9.0M 22 M9 7 5.5 P2 - - 1 2.5 7 - - M - 116-7855 - 22 - 40 - - 8 - 72 - 31 - 1pc 1 SP P2 M9 X 1 09463833 19.99 SGD
In stock
3 SPQ014M 30 M14 10.5 8 P2 - - 1 2.5 10.5 - - M - 116-1792 - 30 - 40 - - 11 - 80 - 34 - 1pc 1 SP P2 M 14 X 1 09463903 37.99 SGD
In stock
4 SPQ020M 30 M20 15 12 P2 - - 1 2.5 15 - - M - 116-1903 - 30 - 40 - - 15 - 95 - 41 - 1pc 1 SP P2 M20 x1 09463973 94.99 SGD
Shipped after 2018-05-31
3 SPQ8.0G 13 M8 6.2 5 P2 - - 0.5 2.5 6.2 - - M - 116-7766 - 13 - 40 - - 8 - 55 - 30 - 1pc 1 SP P2 M8 X 0.5 09463797 20.99 SGD
In stock
3 SPQ014N 30 M14 10.5 8 P2 - - 1.25 2.5 10.5 - - M - 116-1806 - 30 - 40 - - 11 - 88 - 34 - 1pc 1 SP P2 M14 X 1.25 09463912 37.99 SGD
In stock
4 SPQ018M 30 M18 14 11 P2 - - 1 2.5 14 - - M - 116-1865 - 30 - 40 - - 14 - 95 - 38 - 1pc 1 SP P2 M18 X 1 09463955 68.99 SGD
Shipped after 2018-05-30
4 - 45 M28 - 17 P3 - - 2 - 21 - - - - - - - Grade P 40 - Spiral Tap (right 40 degree) 20 - - - 53 Medium-carbon steel 1PC 1 SP P3 M28x2 09464104 -
Discontinued
[x]
3 - 32 M16 12.5 10 P2 - - 1 2.5 12.5 - - M - 451-1697 1 0317 32 - 40 - - 13 - 95 - 37 - 1pc 1 SP P2 M16 x1 09463937 58.99 SGD
In stock
4 SPR030S 48 M30 23 17 P3 - - 3 2.5 23 - - M - 116-2101 - 48 - 40 - - 20 - 135 - 53 - 1pc 1 SP P3 M 30 X 3 09464131 229.99 SGD
Shipped after 2018-05-31
4 - 45 M26 20 15 P3 - - 1.5 2.5 20 - - M - 116-2039 - 45 - 40 - - 18 - 125 - 50 - 1pc 1 SP P3 M26 x1.5 09464061 179.99 SGD
Shipped after 2018-05-31
2 - 8 M1.7 - 2.5 P1 - - 0.35 - 3 - - M - - - - - - N-SP - - - 36 - - - 1pc 1 SP1.7 x0.35 63849564 19.99 SGD
Shipped after 2018-05-31
3 - 13 M3.5 - 3.2 P1 25-10 20 0.6 - 4 20 - M - - - - - - - - - 6 48 - - - 1pc 1 +SP3.5 x0.6 63849817 8.99 SGD
Shipped after 2018-05-31
4 TNMQ4.0I1 45 M24 - 15 P3 - - 1.5 - 19 - - M - - - - - 40 - - 18 - 120 - 47 - 1pc 1 SKH4 x0.7/3 63850124 7.99 SGD
Shipped after 2018-05-31
4 - 45 M30 - 17 P3 - - 2 - 23 - - M - - - - - 40 - - 20 - 135 - 53 - 1pc 1 SP30 x2 63850246 229.99 SGD
Shipped after 2018-05-31
2 - 8 M1.7 - 2.5 P1 - - 0.35 - 3 - - M - - - - - - N-SP - - - 36 - - - 1pc 1 SP1.7 x0.35 63850316 19.99 SGD
Shipped after 2018-05-31
2 SNP1.2B 5.5 M1.2 3 2.5 P1 25-10 - 0.25 2.5P 3 - - M - - - 5.5 - - - - - 5 32 - - - 1pc 1 SP1.2 x0.25 63849713 24.99 SGD
In stock
2 - 9.5 M2.2 - 2.5 P1 25-10 15 0.45 - 3 15 - M - - - - - - - - - 5 42 - - - 1pc 1 +SP2.2 x0.45 63849765 14.99 SGD
Shipped after 2018-05-31
3 SNPP3.0G 9 M3 4 3.2 P1 - 14 0.5 2.5 4 - - M - - - 9 - - - - - - 46 - - - 1pc 1 +SP3 x0.5 63849354 8.99 SGD
In stock
2 - 9.5 M2 - 2.5 P1 - - 0.4 - 3 - - M - - - - - - N-SP - - - 42 - - - 1pc 1 +SP2 x0.4 63849668 16.99 SGD
Shipped after 2018-05-31
2 - 5.5 M1 - 2.5 P1 25-10 - 0.25 - 3 - - M - - - - - - - - - 5 32 - - - 1pc 1 SP1 x0.25 63849686 24.99 SGD
Shipped after 2018-05-31
2 - 9.5 M2.5 - 2.5 P1 25-10 16 0.45 - 3 16 - M - - - - - - - - - 5 44 - - - 1pc 1 +SP2.5 x0.45 63849783 13.99 SGD
Shipped after 2018-06-05
3 - 9.5 M3 - 3.2 P1 - 18 0.35 - 4 - - M - - - - - 40 - - 6 - 46 18 - - 1pc 1 SP3 x0.35 63849887 14.99 SGD
Shipped after 2018-05-31
3 SNQ014O 30 M14 10.5 8 P2 - - 1.5 2.5 10.5 - - M - - - 30 - 40 - - 11 - 88 - 34 - 1pc 1 SP14 x1.5 63850027 31.99 SGD
In stock
3 SNPQ4.0I 11 M4 5 4 P2 - 17 0.7 2.5 5 - - M - - - 11 - - - - - - 52 - - - 1pc 1 +SP4 x0.7 63849442 8.99 SGD
In stock
3 SNPQ6.0M 15 M6 6 4.5 P2 - 26 1 2.5 6 - - M - - - 15 - - - - - - 62 - - - 1pc 1 +SP6 x1 63849494 9.99 SGD
In stock
3 - 32 M16 - 10 P2 - - 1.5 - 12.5 - - M - - - - - 40 - - 13 - 95 - 37 - 1pc 1 SP16 x1.5 63850045 41.99 SGD
Shipped after 2018-05-31
4 SPR025O 45 M25 - 15 P3 - - 1.5 - 19 - - M - - - - - 40 - - 18 - 125 - 50 - 1pc 1 SP25 x1.5 63850158 169.99 SGD
Shipped after 2018-05-31
4 - 45 M30 - 17 P3 - - 1.5 - 23 - - M - - - - - 40 - - 20 - 135 - 53 - 1pc 1 SP30 x1.5 63850228 229.99 SGD
Shipped after 2018-05-31
3 - 29 M12 - 6.5 P2 - - 1.75 - 8.5 - - M - - - - - - - - - 9 82 - 32 - 1pc 1 SP12 x1.75 63849397 -
Discontinued
[x]
2 - 8 M1.4 - 2.5 P1 - - 0.3 - 3 - - M - - - - - - N-SP - - - 36 - - - 1pc 1 SP1.4 x0.3 63849546 21.99 SGD
Shipped after 2018-05-31
2 - 9.5 M2.6 - 5 P1 - 16 0.45 - 3 - - M - - - - - - N-SP - - - 44 - - - 1pc 1 +SP2.6 x0.45 63849643 11.99 SGD
In stock
4 SPR027Q 45 M27 - 15 P3 - - 2 - 20 - - M - - - - - 40 - - 18 - 130 - 53 - 1pc 1 SP27 x2 63850176 179.99 SGD
Shipped after 2018-05-31
4 - 37 M18 - 11 P3 - - 2.5 - 14 - - M - - - - - - N-SP - - 14 100 - 38 - 1pc 1 SP18 x2.5 63849607 56.99 SGD
Shipped after 2018-05-31
3 SPQ8.0M 19 M8 6.2 5 P2 - - 1 2.5 6.2 - - M - - - 19 - 40 - - 8 - 70 - 31 - 1pc 1 SP8 x1 63849932 13.99 SGD
In stock
2 - 4.5 M1.4 - 2.5 P1 - - 0.3 - 3 - - M - - - - - - N+SP - - - 36 - - - 1pc 1 SP1.4 x0.3 63850298 20.99 SGD
Shipped after 2018-05-31
3 - 32 M16 - 10 P2 - - 2 - 12.5 - - M - - - - - - - - - 13 95 - 37 - 1pc 1 SP16 x2 63849424 41.99 SGD
Shipped after 2018-05-31
3 - 22 M8 - 5 P2 - - 1.25 - 6.2 - - M - - - - - - - - - 8 70 - 31 - 1pc 1 SP8 x1.25 63849528 -
Discontinued
[x]
2 - 7 M2 - 2.5 P1 - 15 0.25 - 3 - - M - - - - - 40 - - 5 - 42 15 - - 1pc 1 SP2 x0.25 63849844 23.99 SGD
Shipped after 2018-05-31
3 - 13 M6 - 4.5 P1 - 23 0.5 - 6 - - M - - - - - 40 - - 7 - 55 23 - - 1pc 1 SP6 x0.5 63849914 13.99 SGD
Shipped after 2018-05-31
3 - 22 M9 - 5.5 P2 - - 0.75 - 7 - - M - - - - - 40 - - 8 - 72 - 31 - 1pc 1 SP9 x0.75 63849966 23.99 SGD
Shipped after 2018-05-31
3 - 24 M10 - 5.5 P2 - - 1 - 7 - - M - - - - - 40 - - 8 - 75 - 32 - 1pc 1 SP10 x1 63849984 19.99 SGD
In stock
3 - 29 M12 - 6.5 P2 - - 1.5 - 8.5 - - M - - - - - 40 - - 9 - 82 - 32 - 1pc 1 SP12 x1.5 63850002 23.99 SGD
Shipped after 2018-05-31
4 SNQ018O 37 M18 14 11 P2 - - 1.5 2.5 14 - - M - - - 37 - 40 - - 14 - 100 - 38 - 1pc 1 SP18 x1.5 63850072 55.99 SGD
Shipped after 2018-05-31
4 SPR028Q 45 M28 - 17 P3 - - 2 - 21 - - M - - - - - 40 - - 20 - 130 - 53 - 1pc 1 SP28 x2 63850203 229.99 SGD
Shipped after 2018-05-31
3 SNPQ5.0K 13 M5 5.5 4.5 P2 - 22 0.8 2.5 5.5 - - M - - - 13 - - - - - - 60 - - - 1pc 1 +SP5 x0.8 63849467 8.99 SGD
In stock
2 - 9.5 M2.3 - 2.5 P1 - 15 0.4 - 3 - - M - - - - - - N-SP - - - 42 - - - 1pc 1 +SP2.3 x0.4 63849625 14.99 SGD
Shipped after 2018-05-31
2 - 8 M1.6 - 2.5 P1 25-10 - 0.35 - 3 - - M - - - - - - - - - 5 36 - - - 1pc 1 SP1.6 x0.35 63849747 19.99 SGD
Shipped after 2018-05-31
2 SPP2.5D 8 M2.5 - 2.5 P1 - - 0.35 - 3 - - M - - - - - 40 - - 5 - 44 16 - - 1pc 1 SP2.5 x0.35 63849862 18.99 SGD
Shipped after 2018-05-31
4 - 37 M20 - 12 P3 - - 1.5 - 15 - - M - - - - - 40 - - 15 - 105 - 41 - 1pc 1 SP20 x1.5 63850106 75.99 SGD
Shipped after 2018-05-31
4 - 37 M18 - 11 P3 - - 2.5 - 14 - 6H, old JIS2 class - Metric screw thread - - - Grade P - N-SP Spiral Tap (right 40degree) - 14 100 - 38 Medium-carbon steel 1PC 1 SP P3 M18 X 2.5 68568954 55.99 SGD
In stock
3 - 32 M16 - 10 P2 - - 1.5 - 12.5 - - - - - - - Grade P 40 - Spiral Tap (right 40 degree) 13 - 95 - 37 Medium-carbon steel 1PC 1 SP P2 M16 X 1.5 68049423 41.99 SGD
In stock
3 - 24 M10 - 5.5 P2 - - 1 - 7 - - - - - - - Grade P 40 - Spiral Tap (right 40 degree) 8 - 75 - 32 Medium-carbon steel 1PC 1 SP P2 M10 X 1 60857273 19.99 SGD
In stock
2 - 5.5 M1.2 - 2.5 P1 25 to 10 - 0.25 - 3 - 5H, old JIS2 class - Metric screw thread - - - Grade P - - Spiral Tap (right 40degree) - 5 32 - - Medium-carbon steel 1PC 1 N-SP P1 M1.2x0.25 08165726 -
Discontinued
[x]
2 - 8 M1.7 - 2.5 P1 - - 0.35 - 3 - - - - 397-5291 - - Grade P - N-SP Spiral Tap (right 40degree) - - 36 - - Medium-carbon steel 1PC 1 SP P1 M1.7 X 0.35 75815406 19.99 SGD
In stock
3 - 32 M16 - 10 P2 - - 2 - 12.5 - 6H, old JIS2 class - Metric screw thread 116-1857 - - Grade P - - Spiral Tap (right 40degree) - 13 95 - 37 Medium-carbon steel 1PC 1 SP P2 M16 X 2 75087984 41.99 SGD
In stock
3 - 22 M8 - 5 P2 - - 1.25 - 6.2 - 6H, old JIS2 class - Metric screw thread 116-7812 - - Grade P - - Spiral Tap (right 40degree) - 8 70 - 31 Medium-carbon steel 1PC 1 SP P2 M8 X 1.25 68554071 12.99 SGD
In stock
4 SPQ024M 30 M24 19 15 P2 - - 1 2.5 19 - - M - 116-1989 - 30 - 40 - - 18 - 95 - 42 - 1pc 1 SP P2 M 24 X 1 09464025 169.99 SGD
Shipped after 2018-05-31
2 SPP2.2F 9.5 M2.2 3 2.5 P1 25-10 15 0.45 2.5P 3 15 - M - - - 9.5 - - - - - 5 42 - - - 1pc 1 SP P1 M2.2 x0.45 07507413 17.99 SGD
Shipped after 2018-05-31
3 SPQ8.0M 19 M8 6.2 5 P2 - - 1 2.5 6.2 - - M - - - 19 - 40 - - 8 - 70 - 31 - 1pc 1 SP P2 M8 x 1 56673112 16.99 SGD
In stock
3 SPQ012M 29 M12 - 6.5 P2 - - 1 - 8.5 - - M - 116-7952 - - P class 40 - Spiral Tap (right 40 deg) 9 - 82 - 32 Medium-carbon steel 1PC 1 SP P2 M12 X 1 09463876 27.99 SGD
In stock
4 - 37 M20 - 12 P3 - - 1.5 - 15 - - - - 116-1911 - - Grade P 40 - Spiral Tap (right 40 degree) 15 - - - 41 Medium-carbon steel 1PC 1 SP P3 M 20 X 1.5 75074203 83.99 SGD
Shipped after 2018-05-31
2 - 5.5 M1 - 2.5 P1 25 - 10 - 0.25 - 3 - 5H, formerly class JIS2 - Metric screws - - - Class P - - Spiral tap (40degree right) - 5 32 - - Medium carbon steel 1PC 1 N-SP P1 M1x0.25 08165717 -
Discontinued
[x]
2 - 4.5 M1.4 - 2.5 P1 - - 0.3 - 3 - - - - 397-5274 - - Class P - N+SP Spiral tap (45degree right) - - 36 - - Medium carbon steel 1PC 1 NPlusSP P1 M1.4x0.3 38278816 -
Discontinued
[x]
2 - 6 M1.6 - 2.5 P1 25 - 10 - 0.35 - 3 - 5H, formerly class JIS2 - Metric screws 397-5282 - - Class P - - Spiral tap (40degree right) - 5 36 - - Medium carbon steel 1PC 1 NPlusSP P1 M1.6x0.35 37650496 -
Discontinued
[x]
2 - 7 M2 - 2.5 P1 - 12 0.4 - 3 15 - - - 397-5339 - - - 45 - - 5 - 42 15 - Medium carbon steel 1PC 1 +SP P1 M 2 X 0.4 09461785 16.99 SGD
In stock
2 - 8 M2.5 - 2.5 P1 - 14 0.45 - 3 16 - - - 397-5312 - - - 45 - - 5 - 46 - - Medium carbon steel 1PC 1 +SP P1 M 2.5 X 0.45 09461794 11.99 SGD
In stock
2 - 8 M2.6 - 2.5 P1 - 14 0.45 - 3 - - - - 397-5321 - - - 45 - - 5 - 46 16 - Medium carbon steel 1PC 1 +SP P1 M 2.6 X 0.45 09461803 11.99 SGD
In stock
3 - 9 M3 - 3.2 P1 - 14 0.5 - 4 - 6H, formerly class JIS2 - Metric screws 397-5355 - - Class P - - Spiral tap (40degree right) - - 46 - - Medium carbon steel 1PC 1 NPlusSP P1 M3.0x0.5 01445227 -
Discontinued
[x]
3 - 13 M3.5 - 3.2 P1 25 - 10 20 0.6 - 4 20 5 H, OLD JIS LEVEL 2 - Metric screws 397-5347 - - Class P - - Spiral tap (40degree right) - 6 48 - - Medium carbon steel 1PC 1 N+SP P1 M3.5x0.6 40924843 8.99 SGD
In stock
3 - 11 M4 - 4 P2 - 17 0.7 - 5 - 6H, formerly class JIS2 - Metric screws 397-5363 - - Class P - - Spiral tap (40degree right) - - 52 - - Medium carbon steel 1PC 1 NPlusSP P2 M4.0x0.7 01447056 -
Discontinued
[x]
3 - 13 M4 - 4 P1 - 20 0.5 - 5 - - - - - - - Class P 40 - Spiral tap (40degree right) 7 - 52 20 - Medium-carbon steel 1PC 1 SP P1 M4 X 0.5 09463745 12.99 SGD
In stock
3 - 13 M5 - 4.5 P2 - 22 0.8 - 5.5 - 6H, OLD JIS LEVEL 2 - Metric screw threads 397-5371 - - Class P - - Spiral tap (40degree right) - - 60 - - Medium carbon steel 1PC 1 NPlusSP P2 M5.0x0.8 01447083 -
Discontinued
[x]
3 - 13 M5 - 4.5 P1 - 25 0.5 - 5.5 - - - - 116-7642 - - Class P 40 - Spiral tap (40degree right) 7 - 55 25 - Medium carbon steel 1PC 1 SP P1 M5 X 0.5 09463754 12.99 SGD
In stock
3 - 15 M6 - 4.5 P2 - 26 1 - 6 - 6H, formerly class JIS2 - Metric screws 397-5380 - - Class P - - Spiral tap (40degree right) - - 62 - - Medium carbon steel 1PC 1 NPlusSP P2 M6.0x1.0 01447117 -
Discontinued
[x]
3 - 19 M6 - 4.5 P2 - 28 0.75 - 6 - - - - 116-7707 - - Class P 40 - Spiral tap (40degree right) 7 - 62 28 - Medium-carbon steel 1PC 1 SP P2 M6x0.75 09463772 12.99 SGD
In stock
3 - 19 M7 - 5 P2 40 - 20 30 1 - 6.2 30 5 H, formerly JIS level 2 - Metric screw threads - - - Class P - - Spiral tap (40degree right) - 8 65 - - Medium carbon steel 1PC 1 SP P2 M 7 X 1 08165787 11.99 SGD
In stock
3 - 22 M8 - 5 P2 - - 0.75 - 6.2 - - - - 116-7774 - - Class P 40 - Spiral tap (40degree right) 8 - 70 - 31 Medium-carbon steel 1PC 1 SP P2 M8 X 0.75 09463806 16.99 SGD
In stock
3 - 19 M8 - 5 P2 - - 1 - 6.2 - - - - 116-7782 - - Class P 40 - Spiral tap (40degree right) 8 - 70 - 31 Medium-carbon steel 1PC 1 SP P2 M8 X 1 09463815 -
Discontinued
[x]
3 - 24 M10 - 5.5 P2 - - 1.5 - 7 - 6H, formerly class JIS2 - Metric screws 116-7928 - - Class P - - Spiral tap (40degree right) - 8 75 - 32 Medium carbon steel 1PC 1 SP P2 M10 X 1.5 01446541 16.99 SGD
In stock
3 - 24 M10 - 5.5 P2 - - 0.75 - 7 - - - - 116-7871 - - Class P 40 - Spiral tap (40degree right) 8 - 75 - 32 Medium carbon steel 1PC 1 SP P2 M10x0.75 09463842 23.99 SGD
In stock
3 - 24 M10 - 5.5 P2 - - 1.25 - 7 - - - - 116-7898 - - Class P 40 - Spiral tap (40degree right) 8 - 75 - 32 Medium carbon steel 1PC 1 SP P2 M 10 X 1.25 09463867 16.99 SGD
In stock
3 - 29 M12 - 6.5 P2 - - 1.75 - 8.5 - 6H, formerly class JIS2 - Metric screws 116-8061 - - Class P - - Spiral tap (40degree right) - 9 82 - 32 Medium carbon steel 1PC 1 N-SP P2 M12x1.75 01446672 -
Discontinued
[x]
3 - 29 M12 - 6.5 P2 - - 1.25 - 8.5 - - - - 116-7961 - - Class P 40 - Spiral tap (40degree right) 9 - 82 - 32 Medium carbon steel 1PC 1 SP P2 M12x1.25 09463885 23.99 SGD
In stock
3 - 29 M12 - 6.5 P2 - - 1.5 - 8.5 - - - - 116-8037 - - Class P 40 - Spiral tap (40degree right) 9 - 82 - 32 Medium carbon steel 1PC 1 N-SP P2 M12x1.5 09463894 -
Discontinued
[x]
3 - 30 M14 - 8 P2 - - 2 - 10.5 - 6H, OLD JIS LEVEL 2 - Metric screw threads 116-1822 - - Class P - - Spiral tap (40degree right) - 11 88 - 34 Medium carbon steel 1PC 1 SP P2 M 14 X 2 01446767 31.99 SGD
In stock
3 - 30 M14 - 8 P2 - - 1.5 - 10.5 - - - - 116-1814 - - Class P 40 - Spiral tap (40degree right) 11 - 88 - 34 Medium carbon steel 1PC 1 N-SP P2 M14x1.5 09463921 -
Discontinued
[x]
4 - 37 M18 - 11 P2 - - 1.5 - 14 - - - - 116-1873 - - Class P 40 - Spiral tap (40degree right) 14 - 100 - 38 Medium carbon steel 1PC 1 N-SP P2 M18x1.5 09463964 -
Discontinued
[x]
4 - 37 M20 - 12 P3 - - 2.5 - 15 - 6H, formerly class JIS2 - Metric screws 116-1938 - - Class P - - Spiral tap (40degree right) - 15 105 - 41 Medium carbon steel 1PC 1 SP P3 M20x2.5 01448185 76.99 SGD
In stock
4 - 38 M22 - 13 P3 - - 2.5 - 17 - - - - 116-1971 - - Class P - N-SP Spiral tap (40degree right) - - 115 - - Medium carbon steel 1PC 1 SP P3 M 22 X 2.5 06651687 95.99 SGD
In stock
4 - 45 M24 - 15 P3 - - 3 - 19 - - - - 116-2012 - - Class P - N-SP Spiral tap (40degree right) - - 120 - - Medium carbon steel 1PC 1 SP P3 M 24 X 3 06651696 119.99 SGD
In stock
4 - 48 M30 - 17 P4 - - 3.5 - 23 - - - - 116-2110 - - Class P - N-SP Spiral tap (40degree right) - - 135 - - Medium carbon steel 1PC 1 N-SP M30 X 3.5 P4 06651714 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 6
3 star 5
2 star 0
1 star 0
Review Rating: 4.56
36 Customer Reviews
The reviews are automatic translation.
Used for MC processing
5
From Japan
On 2018-05-13 15:42:41
I am always purchasing, compared with other companies' products, the cost is cheap and satisfying product.
This review is about item#68049423.
Tap on SS400 plate
5
From Japan
On 2018-04-25 14:42:24
I cut a deep screw on the cut face of a 12 mm thick plate, but it was a good sharpness.
This review is about item#1446541.
For carrying out on site
5
From Japan
On 2018-02-26 16:50:46
Although it is used for processing in the field, although it is sometimes referred to as a new article, it can be applied with confidence in the outstanding sharpness, since it is ambiguous to determine the timing when the sharpness is getting worse, if you have a lot of frequency it will get nervous
This review is about item#63849494.
Machine repair
4
From Japan
On 2018-02-21 17:19:18
I feel a short lifespan. It might be a problem with usage.
This review is about item#1446767.
For radio control parts production
5
From Japan
On 2018-01-22 18:10:06
Although it was a tap of a size which is not used much, it was saved here because even a small number could be obtained here. Since it is a product of Yamawa, there is no problem in use and it is good.
This review is about item#8165787.
Screws are coming to the copper pipe
5
From Japan
On 2017-10-06 18:33:28
A general tap caught and breaks, but a new spiral tap There is a problem
This review is about item#8165787.
Thick cutting of thick steel plate · FB
5
From Japan
On 2017-08-24 15:31:58
Sharpness It is hard to break and is a stable manufacturer. I tried it variously, but I will come back to this manufacturer as well. Price is also good at easy price to buy.
This review is about item#1446541.
For jewelry making.
4
From Japan
On 2017-06-21 15:03:40
The trim feeling was pretty good. How much longer do you have? Is it? is not it.
This review is about item#8165726.
Repair of minimal missing parts
5
From Japan
On 2017-04-12 15:50:05
The way in which the facet is comfortable is unexpectedly easy to do work.
This review is about item#75815406.
Lock Mounting Processing
4
From Japan
On 2017-02-01 09:11:37
Since Yamaha's reputation is good, I tried to purchase it. Previously, I used cheap monotaro but I feel better here. I have never been inexpensive, but I would like to purchase again.
This review is about item#1447056.

Related Products