Buy more than* S$200* and get FREE SHIPPING

Pipe tap cone screw

5.00 (3)
Chamfer
2.5P
Female Screw Type
PT, Rc
Tap Grade
2
Tap Type
Straight groove tap
Work Material
Medium-carbon steel
...see all>
Product Options
ADD TO CART
Material Screw Diameter (inch) TRUSCO Part Number Screw Length l (mm) Dimensions Lk (mm) Dimensions k (mm) Dimension l1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Number of Threads Number of Flutes Standard Outside Diameter (mm) Screw Diameter 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Screw Diameter (inch) TRUSCO Part Number Screw Length l (mm) Dimensions Lk (mm) Dimensions k (mm) Dimension l1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Number of Threads Number of Flutes Standard Outside Diameter (mm) Screw Diameter 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HSS (high speed steel) 1 121-3245 45 24 21 32 26 95 11 5 - PT1 1-0328 1PC 1 PT 1-11 04570587 249.90 SGD
In stock
HSS (high speed steel) 3/4 121-3202 35 20 17 25 23 85 14 4 - PT3/4 1-0328 1PC 1 PT 3/4-14 04570806 139.90 SGD
In stock
HSS (high speed steel) 1 1/2 121-3326 45 32 29 32 38 110 11 6 - PT1 1/2 1-0328 1PC 1 PT 1 1/2-11 06785484 539.90 SGD
Shipped after 2017-09-28
HSS (high speed steel) 1 1/4 121-3288 45 30 26 32 32 105 11 5 - PT1 1/4 1-0328 1PC 1 PT 1 1/4-11 06785475 369.90 SGD
In stock
HSS-E (high speed steel) 2 121-3369 50 38 35 35 46 120 11 6 - PT2 1-0328 1PC 1 PT 2 -11 06785493 799.90 SGD
In stock
HSS (high speed steel) 1/16 - 19 9 6 13 8 55 28 4 7.723 PT1/16 - 1PC 1 PT 1/16-28 04570675 22.16 SGD
In stock
HSS (high speed steel) 1/8 - 19 9 6 13 8 55 28 4 - PT1/8 - 1PC 1 PT 1/8-28 04570727 22.16 SGD
In stock
HSS (high speed steel) 1/4 - 28 12 9 21 11 62 19 4 - PT1/4 - 1PC 1 PT 1/4-19 04570702 32.98 SGD
In stock
HSS (high speed steel) 3/8 121-3121 28 14 11 21 14 65 19 4 - PT3/8 - 1PC 1 PT 3/8-19 04570824 54.19 SGD
In stock
HSS (high speed steel) 1/2 - 35 17 14 25 18 80 14 4 - PT1/2 - 1PC 1 PT 1/2-14 04570684 82.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2016-08-29 18:59:08
When installing the external thermometer in automobile maintenance, we used a screw hole to attach the temperature sensor to the aluminum base material. Although it is a beginner who created a screw thread, I used a tap after opening the bottom hole with a drill of 8.2 mm, it was a very satisfying product as it was able to create a very beautiful screw thread and no leak after sensor mounting .
This review is about item#4570727.
Screw processing
5
From Japan
On 2014-03-11 11:14:46
Good sharpness. It is satisfactory that it can be used for a long time and it will not compare with cheap products.
This review is about item#04570727.
For installing pressure gauge
5
From Japan
On 2013-08-16 17:24:41
It was aluminum but sharp.
This review is about item#04570675.

Related Products