Buy more than* S$200* and get FREE SHIPPING

Metric screw for stainless steel tap point

4.56 (9)
...see all>
Product Options
ADD TO CART
Dimensions Lk (mm) Manufacture'w product code Chamfer Dimensions k (mm) Screw Length l (mm) Screw Length (mm) Shank Diameter d (phi mm) 2014 TRUSCO Published Page Female Screw Type Screw Type Dimension K(mm) Surface Processing Overall Length L (mm) Dimensions l2 (mm) Number of Chamfered Threads Screw Diameter Blade Diameter Tap Grade Overall Length (mm) Grade Tap Type Tolerance (micro m) Nominal Dimension TRUSCO Part Number Number of Flutes Neck Length l1 (mm) Pitch (mm) 2015 Trusco Published Pages Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lk (mm) Manufacture'w product code Chamfer Dimensions k (mm) Screw Length l (mm) Screw Length (mm) Shank Diameter d (phi mm) 2014 TRUSCO Published Page Female Screw Type Screw Type Dimension K(mm) Surface Processing Overall Length L (mm) Dimensions l2 (mm) Number of Chamfered Threads Screw Diameter Blade Diameter Tap Grade Overall Length (mm) Grade Tap Type Tolerance (micro m) Nominal Dimension TRUSCO Part Number Number of Flutes Neck Length l1 (mm) Pitch (mm) 2015 Trusco Published Pages Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- PUMQ4.0I - - 13 - 5 - - M - - 52 - - M4 - - - P2 - - M4 - - - 0.7 - - 1pc 1 SU-PO P2 M4 x 0.7 02195838 9.99 SGD
In stock
- PUMS012P - - 29 - 8.5 - - M - - 82 - - M12 - - - P4 - - M12 - - - 1.75 - - 1pc 1 SU-PO P4 M12 x 1.75 02196312 26.99 SGD
In stock
- - - - 9.5 - 3 1-0288 Metric screw thread - - OX (oxidized) 42 - 5 mountain M2.3 - Grade P - P2 Point tap - - 116-8215 2 - 0.4 - - 1PC 1 SU-PO P2 M2.3x0.4 04581193 16.99 SGD
In stock
5 - - 2.5 8 - 3 - Metric screw thread - - OX (oxidized) 36 - 5 mountain M1.7 - Grade P - P2 Point tap - - - 2 - 0.35 - - 1PC 1 SU-PO P2 M1.7x0.35 04580956 29.99 SGD
Shipped after 2018-01-25
5 - - 2.5 8 - 3 - Metric screw thread - - OX (oxidized) 36 - 5 mountain M1.4 - Grade P - P1 Point tap - - - 2 - 0.3 - - 1PC 1 SU-PO P1 M1.4x0.3 04580931 -
Discontinued
[x]
11 PUMS012N 5P 8 29 29 8.5 - - M - - 82 34 - M12 - - - P4 - 80-60 - 116-8631 3 - 1.25 1 0342 8.5 1pc 1 SU-PO P4 M12 X 1.25 08166925 26.99 SGD
In stock
11 PUR014O 5P 8 30 30 10.5 - - M - - 88 34 - M14 - - - P3 - 60-40 - 116-8746 3 - 1.5 1 0342 10.5 1pc 1 SU-PO P3 M14 X1.5 08166934 -
Discontinued
[x]
- PUS020R 5P - 37 37 15 - - M - - 105 - - M20 - - - P4 - - - 116-2837 3 - 2.5 1 0342 15 1pc 1 SU-PO P4 M20 X2.5 04581236 83.99 SGD
Shipped after 2018-01-25
- PUMQ6.0M - - - 19 6 - - M - - - - - M6 - - 62 P2 - - M6 - 3 - 1 - - 1pc 1 SU-PO P2 M6 X 1 40760106 10.99 SGD
In stock
- PUS014Q 5P - 30 30 10.5 - - M 8 - 88 - - M14 - - - P4 - - - - 3 - 2 - 10.5 1pc 1 SU-PO P4 M14 X2 29867985 36.99 SGD
Shipped after 2018-01-25
8 PUR010N 5P 5.5 24 24 7 - - M - - 75 32 - M10 - - - P3 - 60-40 - 116-8568 3 - 1.25 1 0342 7 1pc 1 SU-PO P3 M10 X1.25 08166916 -
Discontinued
[x]
18 PUS024S 5P 15 45 45 19 - - M - - 120 47 - M24 - - - P4 - 80-60 - - 3 - 3 - 19 1pc 1 SU-PO P4 M24 X3 29868046 149.99 SGD
Shipped after 2018-01-25
11 PUR014O 5P 8 30 30 10.5 - - M - - 88 34 - M14 - - - P3 - 60-40 - - 3 - 1.5 - 10.5 1pc 1 SU-PO P3 M14 X1.5 29868064 36.99 SGD
Shipped after 2018-01-25
- PUS020R 5P - 37 37 15 - - M - - 105 - - M20 - - - P4 - - - - 3 - 2.5 - 15 1pc 1 SU-PO P4 M20 X2.5 29867994 83.99 SGD
Shipped after 2018-01-25
8 PUR010N 5P 5.5 24 24 7 - - M - - 75 32 - M10 - - - P3 - 60-40 - - 3 - 1.25 - 7 1pc 1 SU-PO P3 M10 X1.25 29868055 24.99 SGD
Shipped after 2018-01-25
8 PUR010O 5P 5.5 24 24 7 - - M - - 75 32 - M10 - - - P3 - - - - 3 - 1.5 - 7 1pc 1 SU-PO P3 M10 X1.5 29867976 -
Discontinued
[x]
- - - 2.5 7 - 3 - Metric screws - - OX (oxidation treatment) 42 - 5 threads M2 M2 Class P - P2 Point tap - - 116-8185 2 15 0.4 - - 1PC 1 SUPlusPO P2 M2x0.4 37650532 18.99 SGD
In stock
6 - - 3.2 11 - 4 - Metric screw threads - - OX (oxidation treatment) 46 - Five mountains M3 M3 Class P - P2 Point tap - - 116-8304 3 18 0.5 - - 1PC 1 SU-PO P2 M3 X 0.5 04581446 9.99 SGD
In stock
7 - - 4.5 13 - 5.5 - Metric screw threads - - OX (oxidation treatment) 60 - Five mountains M5 M5 Class P - P2 Point tap - - 116-8410 3 22 0.8 - - 1PC 1 SU-PO P2 M5 X 0.8 04581561 9.99 SGD
In stock
7 - - 4.5 19 - 6 - Metric screws - - OX (oxidation treatment) 62 - 5 pile M6 - Class P - P2 Point tap - - - 3 - 0.75 - - 1PC 1 SU-PO P2 M6x0.75 04581586 19.99 SGD
In stock
8 - - 5 22 - 6.2 - Metric screw threads - - OX (oxidation treatment) 70 31 Five mountains M8 M8 Class P - P3 Point tap - - 116-8525 3 - 1.25 - - 1PC 1 SU-PO M8 X1.25 P3 04581656 13.99 SGD
In stock
8 - - 5.5 24 - 7 - Metric screws - - OX (oxidation treatment) 75 32 5 pile M10 M10 Class P - P3 Point tap - - 116-8592 3 - 1.5 - - 1PC 1 SU-PO P3 M10x1.5 04580983 19.99 SGD
In stock
9 - - 6.5 29 - 8.5 - Metric screw threads - - OX (oxidation treatment) 82 32 Five mountains M12 M12 Class P - P4 Point tap - - 116-8690 3 - 1.75 - - 1PC 1 SU-PO P4 M12x1.75 04581087 -
Discontinued
[x]
- - - - 30 - 10.5 - Metric screws - 8 OX (oxidation treatment) 88 - 5 pile M14 M14 Class P - P4 Point tap - - 116-8771 3 - 2 - - 1PC 1 SU-PO P4 M14x2.0 04581114 36.99 SGD
Shipped after 2018-01-25
- - - - 32 - 12.5 - Metric screw threads - 10 OX (oxidation treatment) 95 37 Five mountains M16 M16 Class P - P4 Point tap - - 116-2624 3 - 2 - - 1PC 1 SU-PO P4 M16 X 2 04581166 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Part production
5
From Japan
On 2017-01-23 08:56:27
Because it is purchase by part number designation, it is satisfied because it can buy it cheaply earlier than other stores
This review is about item#04581561.
For work
5
From Japan
On 2016-10-20 22:13:31
There is no problem sus we are using.
This review is about item#2195838.
Tap processing
5
From Japan
On 2016-03-12 06:09:50
Good sharpness.
This review is about item#08166916.
Threading to SUS303t30
5
From Japan
On 2016-03-09 17:55:58
Those of other companies ordered earlier were able to lack tap tips and changed resistant during processing so that they could be used without problems using Yamawake
This review is about item#04581166.
When re-tapping, when turning with forward rotation and pulling out with negative rotation Last broken at 4 mm of the last edge and in the second one
1
From Japan
On 2015-09-22 14:50:04
It happened that the item was bad. When you can break, it's time to pull out, it's hard to pull out, so do not retry, spiral tap cutting might be easier to remove.
This review is about item#02195838.
Tap processing to thin plate
5
From Japan
On 2015-04-18 10:21:53
Durability is also used without problems.
This review is about item#02195838.
Flow work
5
From Japan
On 2014-03-12 10:47:39
Until now, it is cheaper than the tool shop you purchased.
This review is about item#40760106.
Tap to FB bar
5
From Japan
On 2013-05-28 15:15:23
I worked on the same conditions with OSG and taps from other companies, but I had a longest lead. OSG lacked the tip.
This review is about item#04581087.
I use it for the street hole of SUS 303.
5
From Japan
On 2010-03-07 21:36:25
Successively I cut about 20 20 mm screws, but I will not go back at all.
This review is about item#04581656.

Related Products