Buy more than* S$200* and get FREE SHIPPING

The spiral fluted tap for stainless steel (for metric thread screws)

4.67 (12)
...see all>
Product Options
ADD TO CART
Number of Chamfered Threads Neck Length l1 (mm) Dimension K(mm) Tap Grade Manufacture'w product code Tap Type Tolerance (micro m) TRUSCO Part Number Screw Length (mm) Dimensions k (mm) Number of Flutes Compatible Machinability Material Types Screw Diameter 2015 Trusco Published Pages Chamfer Grade Shank Diameter (mm) Shank Diameter d (phi mm) Pitch (mm) Screw Type Overall Length (mm) Blade Diameter Female Screw Type Dimensions Lk (mm) Surface Processing Dimensions l2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Chamfered Threads Neck Length l1 (mm) Dimension K(mm) Tap Grade Manufacture'w product code Tap Type Tolerance (micro m) TRUSCO Part Number Screw Length (mm) Dimensions k (mm) Number of Flutes Compatible Machinability Material Types Screw Diameter 2015 Trusco Published Pages Chamfer Grade Shank Diameter (mm) Shank Diameter d (phi mm) Pitch (mm) Screw Type Overall Length (mm) Blade Diameter Female Screw Type Dimensions Lk (mm) Surface Processing Dimensions l2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 mountain - - Grade P - Spiral Tap (right 45 degree) - - 45 - 4 - M27 - 2.5P P3 - 20 3 - 130 27 Metric screw thread - OX (oxidized) - 1PC 1 SU-SP P3 M27x3.0 04582864 279.99 SGD
Shipped after 2018-01-26
2.5 mountain - - Grade P - Spiral Tap (right 45 degree) - - 8 - 2 Alloy steel, stainless steel M1.7 - 2.5P P1 - 3 0.35 - 36 - Metric screw thread - OX (oxidized) - 1PC 1 SU-SP P1 M1.7x0.35 04582401 30.99 SGD
Shipped after 2018-01-26
2.5 mountain - - Grade P - Spiral Tap (right 45 degree) - - 8 - 2 Alloy steel, stainless steel M1.4 - 2.5P P1 - 3 0.3 - 36 - Metric screw thread - OX (oxidized) - 1PC 1 SU-SP P1 M1.4x0.3 04582383 31.99 SGD
Shipped after 2018-01-22
2.5 mountain - - Grade P - Spiral Tap (right 45 degree) 40 to 20 - 33 11 4 Alloy steel, stainless steel M18 - - P2 - 14 1.5 - 100 - Metric screw thread 14 OX (oxidized) 38 1PC 1 SU-SP P2 M18 X 1.5 60857203 64.99 SGD
Shipped after 2018-01-26
- - - - - - - 116-2284 37 - 3 - M20 1 0322 2.5P P3 15 15 2.5 M 105 20 - - - - 1pc 1 SU-SP P3 M20 X2.5 04582785 83.99 SGD
Shipped after 2018-01-22
- - - - SUQ016O - 40-20 - 32 10 3 - M16 - 2.5P P2 12.5 12.5 1.5 M 95 - - 13 - 37 1pc 1 SU-SP P2 M16 X 1.5 52872663 50.99 SGD
Shipped after 2018-01-26
- - - - SUPP2.6F - - 397-5568 9.5 - 2 - M2.6 1 0322 2.5P P1 3 3 0.45 M 44 - - - - - 1pc 1 SU+SP M2.6 x 0.45 P1 34933367 13.99 SGD
Shipped after 2018-01-22
- - - - SUQ016O - 40-20 116-2187 32 10 3 - M16 1 0322 2.5P P2 12.5 12.5 1.5 M 95 - - 13 - 37 1pc 1 SU-SP M16 X1.5 P2 08166295 -
Discontinued
[x]
- - - - SUMQ012N - 40-20 116-7979 29 6.5 3 - M12 1 0322 2.5P P2 8.5 8.5 1.25 M 82 - - 9 - 32 1pc 1 SU-SP P2 M12 x1.25 08166261 27.99 SGD
Shipped after 2018-01-22
- - - - SUMQ012O - 40-20 116-8045 29 6.5 3 - M12 1 0322 2.5P P2 8.5 8.5 1.5 M 82 - - 9 - 32 1pc 1 SU-SP P2 M12 X 1.5 08166277 27.99 SGD
Shipped after 2018-01-26
2.5 Mt. - - Grade P - Spiral Tap (right 45degree) - - 9.5 - 2 Alloy steel, stainless steel M2.3 - 2.5P P1 - 3 0.4 - 42 - Metric screw thread - Ox (oxidation) - 1PC 1 SU-SP P1 M2.3x0.4 04582715 -
Discontinued
[x]
2.5 pile 15 2.5 Class P - Spiral tap (45degree degree right) - 397-5576 9.5 - 2 Alloy steel, stainless steel M2 - 2.5 pile P1 - 3 0.4 - 42 - Metric screws 5 OX (oxidation treatment) - 1PC 1 SU+SP P1 M2x0.4 34656851 18.99 SGD
Shipped after 2018-01-22
2.5 pile 18 3.2 Class P - Spiral tap (45 degree right) - 397-5584 11 - 3 Alloy steel, stainless steel M3 - 2.5 pile P1 - 4 0.5 - 46 - Metric screws 6 OX (oxidation treatment) - 1PC 1 SU+SP P1 M3x0.5 10415684 9.99 SGD
Shipped after 2018-01-22
2.5 mountains 21 4 Class P - Spiral tap (45 degree right) - 397-5592 13 - 3 Alloy steel, stainless steel M4 - 2.5 mountains P2 - 5 0.7 - 52 - Metric screw threads 7 OX (oxidation treatment) - 1PC 1 SU+SP P two M4x0.7 10441146 9.99 SGD
Shipped after 2018-01-22
2.5 pile 25 4.5 Class P - Spiral tap (45 degree right) - 397-5606 16 - 3 Alloy steel, stainless steel M5 - 2.5 pile P2 - 5.5 0.8 - 60 - Metric screws 7 OX (oxidation treatment) - 1PC 1 SU+SP P2 M5x0.8 10415693 9.99 SGD
Shipped after 2018-01-22
2.5 pile 30 4.5 Class P - Spiral tap (45 degree right) - 397-5614 19 - 3 Alloy steel, stainless steel M6 - 2.5 pile P2 - 6 1 - 62 - Metric screw 7 OX (oxidation treatment) - 1PC 1 SU+SP P2 M6 x 1.0 32632731 10.99 SGD
Shipped after 2018-01-22
2.5 pile - 5 Class P - Spiral tap (45degree degree right) - 116-7821 22 - 3 Alloy steel, stainless steel M8 - 2.5 pile P2 - 6.2 1.25 - 70 - Metric screws 8 OX (oxidation treatment) 31 1PC 1 SU-SP P2 M8x1.25 04583363 15.99 SGD
Shipped after 2018-01-22
2.5 pile - 5.5 Class P - Spiral tap (45degree degree right) - 116-7936 24 - 3 Alloy steel, stainless steel M10 - 2.5 pile P2 - 7 1.5 - 75 - Metric screws 8 OX (oxidation treatment) 32 1PC 1 SU-SP P2 M10x1.5 04582462 -
Discontinued
[x]
2.5 mountains - - Class P - Spiral tap (45 degree right) 40 - 20 116-7901 24 5.5 3 Alloy steel, stainless steel M10 - - P2 - 7 1.25 - 75 - Metric screw threads 8 OX (oxidation treatment) 32 1PC 1 SU-SP M 10x1.25 08166252 19.99 SGD
Shipped after 2018-01-22
2.5 pile - 6.5 Class P - Spiral tap (45degree degree right) - 116-8070 29 - 3 - M12 - 2.5 pile P2 - 8.5 1.75 - 82 - Metric screws 9 OX (oxidation treatment) 32 1PC 1 SU-SP P2 M12x1.75 04582593 27.99 SGD
Shipped after 2018-01-22
2.5 pile - - Class P - Spiral tap (45degree degree right) - 116-2209 32 - 3 - M16 - 2.5P P2 - 12.5 2 - 95 16 Metric screws - OX (oxidation treatment) - 1PC 1 SU-SP P2 M16x2.0 04582663 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
I am using it for screwing the stain
5
From Japan
On 2017-02-22 04:21:59
Kiriko climbing well and cutting resistance is also small so it is a tap that cut well without imposing excessive opportunity
This review is about item#04582593.
M.2 For securing the aluminum heat sink of the SSD
5
From Japan
On 2017-02-14 18:08:47
When placing a 2 mm screw on aluminum, it was broken if it was a normal tap, but this is a good drain of chips and there is no worry about it.
This review is about item#34656851.
Drilling of stainless steel
5
From Japan
On 2016-11-20 04:38:30
I also want to purchase it because sharpness is good as well as kiriko's brushing is also good
This review is about item#34656851.
Hobby Craft
5
From Japan
On 2015-10-16 19:48:02
Also sticky material such as stainless steel and aluminum can be sticky threads clean. I replaced all the point taps I owned with a spiral.
This review is about item#04583363.
Thread cutting
5
From Japan
On 2015-09-08 19:35:33
I could cut the screw without problems.
This review is about item#04582462.
10 mm stainless steel ○ Add a groove of about 5 mm to the rod
1
From Japan
On 2015-02-01 09:34:51
It broke with use of about 5 mm to 4, 5.
This review is about item#10441146.
Tap stand for 9 mm stainless steel plate
5
From Japan
On 2014-10-20 15:41:45
I am happy because I can tap work easily with a spiral tap
This review is about item#04582593.
Tap work
5
From Japan
On 2014-08-15 20:16:20
Easy without tapping spray
This review is about item#10441146.
Tap
5
From Japan
On 2014-04-24 13:43:18
Washes Yamaha ♪ It is different from foreign country. Somehow buying cheap items! Do not make the cutler domestic products! It is!
This review is about item#04583363.
Stainless steel anti-rotation
5
From Japan
On 2013-12-13 13:14:20
Mega yeah yeah the strongest tap. Truly YAMAWA! I mainly use it with sus304, but I can not tap through 1000 times. It was truly broken in 1001th time.
This review is about item#10441146.

Related Products