Buy more than* S$200* and get FREE SHIPPING

Touch Tube Te Series, Waterproof Polyurethane TubeBlack

4.78 (9)
Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Maximum Working Pressure (MPa)
(Compressed air) 0.8, (water) 0.3
Material (Body)
Polyurethane
Color
Black
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Outside Diameter Precision (mm) Fluid Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Outside Diameter Precision (mm) Fluid Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
158-9270 1-1331 0.1 -0.15 Compressedairwater 0.076 28 12x8 100 Normal type 1Roll 1 TE-12-100 02125401 399.99 SGD
Shipped after 2018-01-22
158-9181 - +/-0.1 Compressed air and water 0.009 5 4x2.5 20 - 1Roll 1 TE-4x2.5-20 02459423 14.99 SGD
Shipped after 2018-01-22
158-9199 - +/-0.1 Compressed air / water 0.009 5 4x2.5 100 Normal type 1Roll 1 TE-4x2.5-100 02459405 61.99 SGD
Shipped after 2018-01-22
158-9202 - +/-0.1 Compressed air and water 0.019 12 6x4 20 - 1Roll 1 TE-6-20 02125453 22.99 SGD
Shipped after 2018-01-22
158-9211 - +/-0.1 Compressed air / water 0.019 12 6x4 100 Normal type 1Roll 1 TE-6-100 02125444 109.99 SGD
Shipped after 2018-01-22
158-9229 - +/-0.1 Compressed air and water 0.037 15 8x5 20 - 1Roll 1 TE-8-20 02125471 42.99 SGD
Shipped after 2018-01-22
158-9237 - +/-0.1 Compressed air / water 0.037 15 8x5 100 Normal type 1Roll 1 TE-8-100 02125462 199.99 SGD
Shipped after 2018-01-22
158-9245 - 0.1, -0.15 Compressed air / water 0.055 25 10x6.5 20 Normal type 1Roll 1 TE-10-20 02125392 61.99 SGD
Shipped after 2018-01-22
158-9253 - 0.1 -0.15 Compressed air / water 0.055 25 10x6.5 100 Normal type 1Roll 1 TE-10-100 02125383 279.99 SGD
Shipped after 2018-01-22
158-9261 - 0.1, -0.15 Compressed air / water 0.076 28 12x8 20 Normal type 1Roll 1 TE-12-20 02125417 83.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products