Buy more than* S$200* and get FREE SHIPPING

Touch Tube Te Series, Waterproof Polyurethane Tube

4.93 (14)
Vacuum Pressure (kPa)
-100
Fluid
Compressed air and water
Burst Pressure (MPa)
3
Maximum Vacuum Pressure
-100kPa
Maximum Working Pressure (MPa)
(Compressed air) 0.8, (water) 0.3
Operating Temperature Range (deg C)
(Compressed-air)-5-60, (water)0-40
Description 2
Excellent mechanical strength, especially abrasion resistance. 1 m cut marks are displayed at intervals, useful for cutting work and inventory management .
...see all>
Product Options
ADD TO CART
Color Outside Diameter Precision (mm) Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Length (m) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Outside Diameter Precision (mm) Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Length (m) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black +/-0.1 0.009 5 4x2.5 5 Polyurthane 1Roll 1 TE-4x2.5-5 05843241 5.99 SGD
In stock
Transparent +/-0.1 0.009 5 4x2.5 5 Polyurethane 1Roll 1 TE-4x2.5-5 05843257 5.99 SGD
In stock
Blue +/-0.1 0.009 5 4x2.5 5 Polyurethane 1Roll 1 TE-4x2.5-5 05843266 6.99 SGD
In stock
Black +/-0.1 0.009 5 4x2.5 10 Polyurethane 1Roll 1 TE-4 X 2.5 - 10 05843275 10.99 SGD
In stock
Transparent +/-0.1 0.009 5 4x2.5 10 Polyurthane 1Roll 1 TE-4x2.5-10 05843284 9.99 SGD
In stock
Blue +/-0.1 0.009 5 4x2.5 10 Polyurethane 1Roll 1 TE-4 X 2.5 - 10 05843293 10.99 SGD
In stock
Black +/-0.1 0.019 12 6x4 5 Polyurthane 1Roll 1 TE-6-5 05843302 9.99 SGD
In stock
Transparent +/-0.1 0.019 12 6x4 5 Polyurethane 1Roll 1 TE-6-5 05843311 10.99 SGD
In stock
Blue +/-0.1 0.019 12 6x4 5 Polyurthane 1Roll 1 TE-6-5 05843327 10.99 SGD
In stock
Black +/-0.1 0.019 12 6x4 10 Polyurthane 1Roll 1 TE-6-10 05843336 15.99 SGD
In stock
Transparent +/-0.1 0.019 12 6x4 10 Polyurthane 1Roll 1 TE-6-10 05843345 16.99 SGD
In stock
Blue +/-0.1 0.019 12 6x4 10 Polyurthane 1Roll 1 TE-6-10 05843354 15.99 SGD
In stock
Black +/-0.1 0.037 15 8x5 5 Polyurthane 1Roll 1 TE-8-5 05843363 20.99 SGD
In stock
Transparent +/-0.1 0.037 15 8x5 5 Polyurethane 1Roll 1 TE-8-5 05843372 20.99 SGD
In stock
Blue +/-0.1 0.037 15 8x5 5 Polyurthane 1Roll 1 TE-8-5 05843381 20.99 SGD
In stock
Black +/-0.1 0.037 15 8x5 10 Polyurethane 1Roll 1 TE-8-10 05843397 29.99 SGD
In stock
Transparent +/-0.1 0.037 15 8x5 10 Polyurethane 1Roll 1 TE-8-10 05843406 28.99 SGD
In stock
Blue +/-0.1 0.037 15 8x5 10 Polyurethane 1Roll 1 TE-8-10 05843415 30.99 SGD
In stock
Black +0.1, -0.15 0.055 25 10x6.5 5 Polyurthane 1Roll 1 TE-10-5 05843424 27.99 SGD
In stock
Transparent +0.1, -0.15 0.055 25 10x6.5 5 Polyurthane 1Roll 1 TE-10-5 05843433 27.99 SGD
In stock
Blue +0.1, -0.15 0.055 25 10 x 6.5 5 Polyurethane 1Roll 1 TE-10-5 05843442 27.99 SGD
In stock
Black +0.1, -0.15 0.055 25 10x6.5 10 Polyurthane 1Roll 1 TE-10-10 05843451 43.99 SGD
In stock
Transparent +0.1, -0.15 0.055 25 10x6.5 10 Polyurthane 1Roll 1 TE-10-10 05843467 43.99 SGD
In stock
Blue +0.1, -0.15 0.055 25 10x6.5 10 Polyurthane 1Roll 1 TE-10-10 05843476 42.99 SGD
In stock
Black +0.1, -0.15 0.076 28 12x8 5 Polyurthane 1Roll 1 TE-12-5 05843485 40.99 SGD
In stock
Transparent +0.1, -0.15 0.076 28 12x8 5 Polyurethane 1Roll 1 TE-12-5 05843494 40.99 SGD
In stock
Blue +0.1, -0.15 0.076 28 12x8 5 Polyurethane 1Roll 1 TE-12-5 05843503 41.99 SGD
In stock
Black +0.1, -0.15 0.076 28 12x8 10 Polyurethane 1Roll 1 TE-12-10 05843512 59.99 SGD
In stock
Transparent +0.1, -0.15 0.076 28 12x8 10 Polyurthane 1Roll 1 TE-12-10 05843521 61.99 SGD
In stock
Blue +0.1, -0.15 0.076 28 12x8 10 Polyurethane 1Roll 1 TE-12-10 05843537 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
Creation of carbonated water
5
From Japan
On 2017-09-07 15:48:02
With solid build, no air leaks, you can use with confidence.
This review is about item#5843327.
Air turbine
5
From Japan
On 2017-08-30 17:22:45
The hose of the air turbine deteriorated and I had to purchase each foot switch, but I checked the diameter of the hose here and ordered it and it could be repaired. Perfect! It took place in 1/10 place that cost 10,000 yen!
This review is about item#5843302.
Blow connection hose of laser processing machine
5
From Japan
On 2016-05-07 14:42:55
Material is also soft so it is cheap to handle.
This review is about item#05843302.
Air tube
5
From Japan
On 2015-09-22 22:24:48
It can be used without problems. It was a product satisfying both price and performance.
This review is about item#05843275.
Connect to external source of gas gun
5
From Japan
On 2015-04-23 00:32:20
It was a good product for imagination. No problem.
This review is about item#05843257.
For the air of the take-out machine
4
From Japan
On 2014-09-19 17:24:06
Because it was cheaper than others
This review is about item#05843424.
For machine air control
5
From Japan
On 2014-03-03 11:40:42
no problem.
This review is about item#05843302.
It is repair
5
From Japan
On 2013-10-12 07:52:38
It is cheap, fast and convenient
This review is about item#05843363.
Air piping
5
From Japan
On 2013-07-01 18:36:05
I like the TE series with just good hardness. It is also good to have less aging.
This review is about item#05843381.
Production of carbonated water
5
From Japan
On 2013-06-10 14:42:13
It can be used without any inconvenience.
This review is about item#05843311.

Related Products