Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Touch Tube TP Series Polyurethane Tube Black

5.00 (1)
Purpose
Pneumatics and instrumentation control equipment, etc.
Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Maximum Vacuum Pressure
-100kPa
Maximum Working Pressure (MPa)
0.8
Operating Temperature Range (deg C)
-5 - 60
Length (m)
20
Material (Body)
Polyurethane
Color
Black
Type
Normal type
...see all>
Product Options
ADD TO CART
Outside Diameter Precision (mm) Fluid Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) TRUSCO Part Number Maximum Vacuum Pressure (kPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter Precision (mm) Fluid Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) TRUSCO Part Number Maximum Vacuum Pressure (kPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+0.1, -0.15 Compressed air / vacuum 0.055 25 10x6.5 158-9440 -100 1Roll 1 TP-10 02125496 83.99 SGD
In stock
+0.1, -0.15 Compressed air / vacuum 0.076 28 12x8 158-9466 -100 1Roll 1 TP-12 02125514 119.99 SGD
In stock
+/-0.1 Compressed air and vacuum 0.009 5 4x2.5 158-9385 - 1Roll 1 TP-4x2.5 02125532 24.99 SGD
In stock
+/-0.1 Compressed air / vacuum 0.019 12 6x4 158-9407 -100 1Roll 1 TP-6 02125557 32.99 SGD
In stock
+/-0.1 Compressed air / vacuum 0.037 15 8x5 158-9423 -100 1Roll 1 TP-8 02125575 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for operation pressure transmission of test jig
5
From Japan
On 2016-08-12 17:29:18
We were able to procure cheaply. Durability is not a problem. It looked like inventory and I could ship it immediately so I could make it in time for the schedule.
This review is about item#2125532.

Related Products