Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Bulk Head Union

Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
Black
Dimensions C (mm)
10
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Material (Seal)
Nitrile rubber
Fluid
Compressed air / water
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Width Across Flat (mm) Screw Dimensions Dimensions A (mm) Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Width Across Flat (mm) Screw Dimensions Dimensions A (mm) Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
158-6459 24 M20x1 32.6 Compressed air: -5-60/water: 5-40 10 47.5 1PC 1 F10-00BU 02122075 6.99 SGD
In stock
158-6467 24 M22x1 34.6 Compressed air: -5 to 60/ water: 5 to 40 12 54.8 1PC 1 F12-00BU 02122093 7.99 SGD
Shipped after 2018-03-01
158-6424 14 M12x1 32.6 Compressed air: -5-60/water: 5-40 4 21.4 1PC 1 F4-00BU 02122111 5.99 SGD
In stock
158-6432 17 M14x1 32.6 Compressed air: -5 to 60/ water: 5 to 40 6 29.8 1PC 1 F6-00BU 02122136 4.99 SGD
In stock
158-6441 19 M16x1 32.6 Compressed air: -5-60/water: 5-40 8 31.8 1PC 1 F8-00BU 02122154 5.99 SGD
In stock
ADD TO CART

Related Products