Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color (Body) Screw Dimensions T TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Double-sided Width (H)(mm) Dimensions A (mm) Fluid Temperature (Degree C) Maximum Working Pressure (MPa) Working Pressure Material (Seal) Connection Diameter Dimensions L (mm) Tube Insertion Length (mm) Operating Temperature Range (deg C) 2014 TRUSCO Published Page Fluid Vacuum Pressure (kPa) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Screw Dimensions T TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Double-sided Width (H)(mm) Dimensions A (mm) Fluid Temperature (Degree C) Maximum Working Pressure (MPa) Working Pressure Material (Seal) Connection Diameter Dimensions L (mm) Tube Insertion Length (mm) Operating Temperature Range (deg C) 2014 TRUSCO Published Page Fluid Vacuum Pressure (kPa) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White M5x0.8 158-4537 4 10 16.3 - Compressedair:1water:0.3 - Nitrile rubber - 13.3 - Compressedair:-5to60water:5-40 1-1208 Compressedair/water -100 4.1 1PC 1 F4-M5MW 02120517 2.99 SGD
In stock
White R1/8 158-4545 4 10 19.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 15.3 12 Compressed air: 5-60 water: 5-40 - Compressed air / water -100 6.4 1PC 1 F4-01MW 02120431 1.99 SGD
In stock
White R1/8 158-4634 10 17 23.8 - Compression Air: 1Water: 0.3 - Nitrile rubber - 19.8 - Compressed air:-5 to 60Water:5 to 40 1-1208 Compressed air / water -100 18.6 1PC 1 F10-01MW 02120151 2.99 SGD
In stock
- - 275-5386 - - - (Air)-5 to 60,(Water)5 to 40 - 1MPa (air), 0.3MPa (water) - R1/2 - - - 1-1208 - - 59.5 1PC 1 F16-04MW 36986162 12.99 SGD
In stock
- - 223-0224 - - - (Air)-5 to 60,(Water)5 to 40 - 1MPa (air), 0.3MPa (water) - R3/8 - - - 1-1208 - - 52.8 1PC 1 F16-03M 36986101 10.99 SGD
In stock
- - 275-5378 - - - (Air)-5 to 60,(Water)5 to 40 - 1MPa (air), 0.3MPa (water) - R3/8 - - - 1-1208 - - 52.8 1PC 1 F16-03MW 36986153 12.99 SGD
Shipped after 2018-06-27
- - 223-0232 - - - (Air)-5 to 60,(Water)5 to 40 - 1MPa (air), 0.3MPa (water) - R1/2 - - - 1-1208 - - 59.5 1PC 1 F16-04M 36986126 9.99 SGD
In stock
Black R1/8 158-4294 10 17 23.8 - Compressed air: 1 water: 0.3 - Nitrile rubber - 19.8 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 18.6 1PC 1 F10-01M 02120124 2.99 SGD
In stock
Black R1/4 158-4308 10 17 25.6 - Compressed air: 1 water: 0.3 - Nitrile rubber - 19.6 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 19.4 1PC 1 F10-02M 02120167 2.99 SGD
In stock
White R1/4 158-4642 10 17 25.6 - Compressed air: 1 water: 0.3 - Nitrile rubber - 19.6 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 19.4 1PC 1 F10-02MW 02120194 2.99 SGD
In stock
Black R3/8 158-4316 10 17 26.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 19.9 - Compressed air: 5-60 water: 5-40 - Compressed air / water -100 22 1PC 1 F10-03M 02120203 2.99 SGD
In stock
White R3/8 158-4651 10 17 26.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 19.9 - Compressed air: 5-60 water: 5-40 - Compressed air / water -100 22 1PC 1 F10-03MW 02120237 2.99 SGD
In stock
Black R1/2 158-4324 10 21 28.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 20.3 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 46.1 1PC 1 F10-04M 02120246 3.99 SGD
In stock
White R1/2 158-4669 10 21 28.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 20.3 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 46.1 1PC 1 F10-04MW 02120273 3.99 SGD
In stock
Black R1/4 158-4332 12 19 27.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 21.3 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 23.5 1PC 1 F12-02M 02120282 3.99 SGD
In stock
White R1/4 158-4677 12 19 27.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 21.3 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 23.5 1PC 1 F12-02MW 02120316 3.99 SGD
In stock
Black R3/8 158-4341 12 19 28.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 21.9 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 26 1PC 1 F12-03M 02120325 3.99 SGD
In stock
White R3/8 158-4685 12 19 28.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 21.9 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 26 1PC 1 F12-03MW 02120352 3.99 SGD
In stock
Black R1/2 158-4359 12 21 29.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 21.3 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 38.8 1PC 1 F12-04M 02120361 4.99 SGD
In stock
White R1/2 158-4693 12 21 29.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 21.3 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 38.8 1PC 1 F12-04MW 02120395 4.99 SGD
In stock
Black R1/8 158-4201 4 10 19.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 15.3 - Compressed air: 5-60 water: 5-40 - Compressed air / water -100 6.4 1PC 1 F4-01M 02120404 1.99 SGD
In stock
Black R1/4 158-4219 4 14 22.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 16.3 - Compressed air: 5-60 water: 5-40 - Compressed air / water -100 14.3 1PC 1 F4-02M 02120447 2.99 SGD
In stock
White R1/4 158-4553 4 14 22.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 16.3 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 14.3 1PC 1 F4-02MW 02120474 2.99 SGD
In stock
Black M5x0.8 158-4197 4 10 16.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 13.3 - Compressed air: 5-60 water: 5-40 - Compressed air / water -100 4.1 1PC 1 F4-M5M 02120483 2.99 SGD
In stock
Black R1/8 158-4235 6 12 19.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 15.3 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 7.6 1PC 1 F6-01M 02120526 1.99 SGD
In stock
White R1/8 158-4570 6 12 19.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 15.3 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 7.6 1PC 1 F6-01MW 02120553 1.99 SGD
In stock
Black R1/4 158-4243 6 14 22.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 16.3 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 16 1PC 1 F6-02M 02120562 2.99 SGD
In stock
White R1/4 158-4588 6 14 22.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 16.3 - Compressed air: 5-60 water: 5-40 - Compressed air / water -100 16 1PC 1 F6-02MW 02120596 2.99 SGD
In stock
Black R3/8 158-4251 6 17 24.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 17.9 - Compressed air: 5-60 water: 5-40 - Compressed air / water -100 25.5 1PC 1 F6-03M 02120605 2.99 SGD
In stock
White R3/8 158-4596 6 17 24.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 17.9 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 25.5 1PC 1 F6-03MW 02120632 2.99 SGD
In stock
Black M5x0.8 158-4227 6 12 17.5 - Compressed air: 1 water: 0.3 - Nitrile rubber - 14.5 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 6.3 1PC 1 F6-M5M 02120641 2.99 SGD
In stock
White M5x0.8 158-4561 6 12 17.5 - Compressed air: 1 water: 0.3 - Nitrile rubber - 14.5 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 6.3 1PC 1 F6-M5MW 02120675 2.99 SGD
In stock
Black R1/8 158-4260 8 14 23.2 - Compressed air: 1 water: 0.3 - Nitrile rubber - 19.2 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 11.9 1PC 1 F8-01M 02120684 2.99 SGD
In stock
White R1/8 158-4600 8 14 23.2 - Compressed air: 1 water: 0.3 - Nitrile rubber - 19.2 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 11.9 1PC 1 F8-01MW 02120711 2.99 SGD
In stock
Black R1/4 158-4278 8 14 22.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 16.3 - Compressed air: 5-60 water: 5-40 - Compressed air / water -100 11.6 1PC 1 F8-02M 02120727 2.99 SGD
In stock
White R1/4 158-4618 8 14 22.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 16.3 - Compressed air: 5-60 water: 5-40 - Compressed air / water -100 11.6 1PC 1 F8-02MW 02120754 2.99 SGD
In stock
Black R3/8 158-4286 8 17 24.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 17.9 - Compressed air: -5 to 60 water: 5 to 40 - Compressed air / water -100 23.7 1PC 1 F8-03M 02120763 2.99 SGD
In stock
White R3/8 158-4626 8 17 24.3 - Compressed air: 1 water: 0.3 - Nitrile rubber - 17.9 - Compressed air: 5-60 water: 5-40 - Compressed air / water -100 23.7 1PC 1 F8-03MW 02120797 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
For sandblasting cabinet
2
From Japan
On 2018-05-21 23:59:10
I bought a thing of the same type of female thread before but purchased thought that the union of hands was not tightened to the end so if they are the same manufacturer. Result As well, we did not close till the end. The 1/4 standard is difficult.
This review is about item#2120282.
Cylinder piping
5
From Japan
On 2017-07-02 21:02:09
I bought it for connection with a cylinder. Because it is a leading manufacturer, it can be used with confidence. I regret not having 1/8 of the hose diameter of 12 mm
This review is about item#2120282.
Used for tire changers
5
From Japan
On 2017-01-06 15:36:24
It was very easy to use and was good It is very convenient and pleased
This review is about item#2120526.
Painting work
5
From Japan
On 2016-10-29 17:45:38
The point of price, necessity of goods themselves are well used for making prototype equipment. I am satisfied.
This review is about item#2120684.
Air chuck
5
From Japan
On 2016-07-08 16:07:35
I am satisfied.
This review is about item#02120684.
Air piping
3
From Japan
On 2016-04-08 09:10:24
no problem.
This review is about item#02120562.
Carbonate server
5
From Japan
On 2016-02-29 18:27:30
If you change the air hose side of the beer pressure reducing valve, 5 mm hose can be connected directly.
This review is about item#02120447.
Connection of beer server and water supply
5
From Japan
On 2016-02-24 14:49:27
This time it was connected to the water spray hose, but it is easy to connect with the 10 mm hose, it is a smooth and easy to remove product.
This review is about item#02120203.
Used attached to Midbone pressure reducing valve
5
From Japan
On 2016-02-05 00:08:34
Add 4 mm pressure resistant hose and attach a micro coupler socket separately to PET bottle to make "carbonated water". I am useful.
This review is about item#02120447.
Attachment of cooling circuit
5
From Japan
On 2015-04-07 13:34:36
Very easy to use. There is no sense of security without the tube coming off. I used a total of nearly 100 pieces but I do not have a NG. It does not compare with somewhere cheap.
This review is about item#02120684.

Related Products