Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Resin Mail Connector

3.00 (1)
Vacuum Pressure (kPa)
-100
Color (Body)
Black
Maximum Working Pressure (MPa)
Compressed air: 1 water: 0.3
Material (Seal)
Nitrile rubber
Fluid
Compressed air / water
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Weight (g) Material (Body) TRUSCO Part Number Screw Dimensions T Compatible Tube Outer Diameter D (mm) Double-sided Width (H)(mm) Dimensions A (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Weight (g) Material (Body) TRUSCO Part Number Screw Dimensions T Compatible Tube Outer Diameter D (mm) Double-sided Width (H)(mm) Dimensions A (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compressed air: 5-60 water: 5-40 3.1 Resin (flame resistant PBT) 158-4111 R1/8 6 12 21.3 17.3 1PC 1 FR6-01M 02120806 1.99 SGD
Shipped after 2018-02-26
Compressed air: -5 to 60 water: 5 to 40 4.3 Resin (fire resistant PBT) 158-4120 R1/4 6 14 24.8 18.8 1PC 1 FR6-02M 02120824 1.99 SGD
Shipped after 2018-02-26
Compressed air: -5 to 60 water: 5 to 40 4.5 Resin (fire resistant PBT) 158-4138 R1/8 8 14 23.8 19.8 1PC 1 FR8-01M 02120842 1.99 SGD
Shipped after 2018-02-26
Compressed air: -5 to 60 water: 5 to 40 5.4 Resin (fire resistant PBT) 158-4146 R1/4 8 14 25.3 19.3 1PC 1 FR8-02M 02120867 1.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use water flowing
3
From Japan
On 2013-03-18 20:45:56
It can not be over tightened because of non-metal.
This review is about item#02120806.

Related Products