Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Male Elbow

4.30 (10)
Vacuum Pressure (kPa)
-100
Material (Seal)
Nitrile rubber
...see all>
Product Options
ADD TO CART
Fluid 2014 TRUSCO Published Page Weight (g) Color (Body) Screw Dimensions T Compatible Tube Outer Diameter D (mm) TRUSCO Part Number Double-sided Width (H)(mm) Dimensions B (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid 2014 TRUSCO Published Page Weight (g) Color (Body) Screw Dimensions T Compatible Tube Outer Diameter D (mm) TRUSCO Part Number Double-sided Width (H)(mm) Dimensions B (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compressed air / water - 9.8 White R1/8 4 158-4715 10 22.5 14.8 Compressed air: 1, water: 0.3 18.5 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F4-01MLW 02120422 2.99 SGD
In stock
Compressedair/water 1-1210 33.5 White R3/8 12 158-4855 21 36 22.3 Compressedair:1,water:0.3 29.6 Compressedair:-5to60water:5-40 1PC 1 F12-03MLW 02120343 5.99 SGD
In stock
Compressed air / water 1-1210 18.8 White R1/4 4 158-4723 14 26.5 14.8 Compression Air: 1, Water: 0.3 20.5 Compressed air:-5 to 60Water:5 to 40 1PC 1 F4-02MLW 02120465 3.99 SGD
Shipped after 2018-03-02
Compressed air / water - 20.2 Black R1/8 10 158-4464 17 29.5 19.8 Compressed air: 1, water: 0.3 25.5 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F10-01ML 02120133 4.99 SGD
In stock
Compressed air / water - 20.2 White R1/8 10 158-4804 17 29.5 19.8 Compressed air: 1, water: 0.3 25.5 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F10-01MLW 02120142 4.99 SGD
In stock
Compressed air / water - 24.3 Black R1/4 10 158-4472 17 32.5 19.8 Compressed air: 1, water: 0.3 26.5 Compressed air: 5-60 water: 5-40 1PC 1 F10-02ML 02120176 4.99 SGD
In stock
Compressed air / water - 24.3 White R1/4 10 158-4812 17 32.5 19.8 Compressed air: 1, water: 0.3 26.5 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F10-02MLW 02120185 4.99 SGD
In stock
Compressed air / water - 31.3 Black R3/8 10 158-4481 17 33.5 19.8 Compressed air: 1, water: 0.3 27.1 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F10-03ML 02120212 4.99 SGD
In stock
Compressed air / water - 31.3 White R3/8 10 158-4821 17 33.5 19.8 Compressed air: 1, water: 0.3 27.1 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F10-03MLW 02120221 4.99 SGD
In stock
Compressed air / water - 57.9 Black R1/2 10 158-4499 21 36.5 19.8 Compressed air: 1, water: 0.3 28.5 Compressed air: 5-60 water: 5-40 1PC 1 F10-04ML 02120255 5.99 SGD
In stock
Compressed air / water - 57.9 White R1/2 10 158-4839 21 36.5 19.8 Compressed air: 1, water: 0.3 28.5 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F10-04MLW 02120264 5.99 SGD
In stock
Compressed air / water - 26.1 Black R1/4 12 158-4502 19 35 22.3 Compressed air: 1, water: 0.3 29 Compressed air: 5-60 water: 5-40 1PC 1 F12-02ML 02120291 6.99 SGD
In stock
Compressed air / water - 26.1 White R1/4 12 158-4847 19 35 22.3 Compressed air: 1, water: 0.3 29 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F12-02MLW 02120307 5.99 SGD
In stock
Compressed air / water - 33.5 Black R3/8 12 158-4511 21 36 22.3 Compressed air: 1, water: 0.3 29.6 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F12-03ML 02120334 5.99 SGD
In stock
Compressed air / water - 54.4 Black R1/2 12 158-4529 21 39 22.3 Compressed air: 1, water: 0.3 31 Compressed air: 5-60 water: 5-40 1PC 1 F12-04ML 02120377 5.99 SGD
In stock
Compressed air / water - 54.4 White R1/2 12 158-4863 21 39 22.3 Compressed air: 1, water: 0.3 31 Compressed air: 5-60 water: 5-40 1PC 1 F12-04MLW 02120386 5.99 SGD
In stock
Compressed air / water - 9.8 Black R1/8 4 158-4375 10 22.5 14.8 Compressed air: 1, water: 0.3 18.5 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F4-01ML 02120413 2.99 SGD
In stock
Compressed air / water - 18.8 Black R1/4 4 158-4383 14 26.5 14.8 Compressed air: 1, water: 0.3 20.5 Compressed air: 5-60 water: 5-40 1PC 1 F4-02ML 02120456 3.99 SGD
In stock
Compressed air / water - 6.4 Black M5x0.8 4 158-4367 10 19 14.8 Compressed air: 1, water: 0.3 16 Compressed air: 5-60 water: 5-40 1PC 1 F4-M5ML 02120492 2.99 SGD
In stock
Compressed air / water - 6.4 White M5x0.8 4 158-4707 10 19 14.8 Compressed air: 1, water: 0.3 16 Compressed air: 5-60 water: 5-40 1PC 1 F4-M5MLW 02120501 2.99 SGD
Shipped after 2018-03-01
Compressed air / water - 11.2 Black R1/8 6 158-4405 12 24.5 15.8 Compressed air: 1, water: 0.3 20.5 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F6-01ML 02120535 2.99 SGD
In stock
Compressed air / water - 11.2 White R1/8 6 158-4740 12 24.5 15.8 Compressed air: 1, water: 0.3 20.5 Compressed air: 5-60 water: 5-40 1PC 1 F6-01MLW 02120544 2.99 SGD
In stock
Compressed air / water - 19.6 Black R1/4 6 158-4413 14 27.5 15.8 Compressed air: 1, water: 0.3 21.5 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F6-02ML 02120571 2.99 SGD
In stock
Compressed air / water - 19.6 White R1/4 6 158-4758 14 27.5 15.8 Compressed air: 1, water: 0.3 21.5 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F6-02MLW 02120587 2.99 SGD
In stock
Compressed air / water - 30.6 Black R3/8 6 158-4421 17 29.5 15.8 Compressed air: 1, water: 0.3 23.1 Compressed air: 5-60 water: 5-40 1PC 1 F6-03ML 02120614 3.99 SGD
In stock
Compressed air / water - 30.6 White R3/8 6 158-4766 17 29.5 15.8 Compressed air: 1, water: 0.3 23.1 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F6-03MLW 02120623 3.99 SGD
In stock
Compressed air / water - 7.5 Black M5x0.8 6 158-4391 12 20 15.8 Compressed air: 1, water: 0.3 17 Compressed air: 5-60 water: 5-40 1PC 1 F6-M5ML 02120657 2.99 SGD
In stock
Compressed air / water - 7.5 White M5x0.8 6 158-4731 12 20 15.8 Compressed air: 1, water: 0.3 17 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F6-M5MLW 02120666 2.99 SGD
In stock
Compressed air / water - 14.0 Black R1/8 8 158-4430 14 26.5 17.8 Compressed air: 1, water: 0.3 22.5 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F8-01ML 02120693 2.99 SGD
In stock
Compressed air / water - 14.0 White R1/8 8 158-4774 14 26.5 17.8 Compressed air: 1, water: 0.3 22.5 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F8-01MLW 02120702 2.99 SGD
In stock
Compressed air / water - 18.5 Black R1/4 8 158-4448 14 29.5 17.8 Compressed air: 1, water: 0.3 23.5 Compressed air: 5-60 water: 5-40 1PC 1 F8-02ML 02120736 3.99 SGD
In stock
Compressed air / water - 18.5 White R1/4 8 158-4782 14 29.5 17.8 Compressed air: 1, water: 0.3 23.5 Compressed air: 5-60 water: 5-40 1PC 1 F8-02MLW 02120745 3.99 SGD
In stock
Compressed air / water - 32.9 Black R3/8 8 158-4456 17 31.5 17.8 Compressed air: 1, water: 0.3 25.1 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F8-03ML 02120772 3.99 SGD
In stock
Compressed air / water - 32.9 White R3/8 8 158-4791 17 31.5 17.8 Compressed air: 1, water: 0.3 25.1 Compressed air: -5 to 60 water: 5 to 40 1PC 1 F8-03MLW 02120781 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Machine parts exchange
5
From Japan
On 2017-11-02 00:33:14
Easy installation Easy air leaks and so, it is a very good product.
This review is about item#02120535.
maintenance
5
From Japan
On 2017-08-17 10:43:10
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#2120492.
Woodworking machine air piping
5
From Japan
On 2016-08-08 18:32:45
I was able to use it without any hindrance
This review is about item#2120334.
Attachment elbow of cooling circuit
5
From Japan
On 2015-04-07 13:37:50
I bought about 80 pieces but I have a sense of stability. It has never occurred that the tube has come off. Before that, the manufacturer made in China was out of tube and the difference in size was frequent. This product is very good, so absolutely this one is better if it is about 70 yen difference.
This review is about item#02120693.
Connection of air tube
3
From Japan
On 2014-07-17 13:10:01
I think that the air tube is easy to come off. It would be better if we could secure a little more holding power.
This review is about item#02120456.
Mounting at the gas inlet of the microbubble generator
1
From Japan
On 2013-12-05 14:11:31
In the previous case, the M5 screw part was made very compact, but this time it was quite large and it got in the way and it turned out to be very clumsy.
This review is about item#02120666.
Mounting on a mold
5
From Japan
On 2013-10-15 13:17:08
I could clean the air and it became neat.
This review is about item#02120702.
Solenoid valve mounting
4
From Japan
On 2013-08-20 11:51:08
There is no problem with normal use
This review is about item#02120587.
Air tightness test
5
From Japan
On 2012-11-09 13:21:05
It is easy to use. However, since strength is weak, please improve it.
This review is about item#02120571.
Air cylinder
5
From Japan
On 2012-07-01 16:06:43
It is cheap though it is comparable with other makers
This review is about item#02120535.

Related Products