Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Resin Male Elbow

3.67 (3)
Vacuum Pressure (kPa)
-100
Color (Body)
Black
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Material (Seal)
Nitrile rubber
Fluid
Compressed air / water
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Screw Dimensions T Compatible Tube Outer Diameter D (mm) Double-sided Width (H)(mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Operating Temperature Range (deg C) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Screw Dimensions T Compatible Tube Outer Diameter D (mm) Double-sided Width (H)(mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Operating Temperature Range (deg C) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
158-4154 R1/8 6 12 19.5 15.8 15.5 Compressed air: -5 to 60 water: 5 to 40 3.4 Resin (fire resistant PBT) 1PC 1 FR6-01ML 02120815 2.99 SGD
In stock
158-4162 R1/4 6 14 23 15.8 17 Compressed air: 5-60 water: 5-40 4.6 Resin (flame resistant PBT) 1PC 1 FR6-02ML 02120833 1.99 SGD
In stock
158-4171 R1/8 8 14 20.5 17.8 16.5 Compressed air: -5 to 60 water: 5 to 40 4.8 Resin (fire resistant PBT) 1PC 1 FR8-01ML 02120851 2.99 SGD
In stock
158-4189 R1/4 8 14 24 17.8 18 Compressed air: -5 to 60 water: 5 to 40 5.6 Resin (fire resistant PBT) 1PC 1 FR8-02ML 02120876 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Control of compressed air
5
From Japan
On 2016-07-14 21:24:56
The dunno is short and easy to install in a narrow place
This review is about item#02120815.
For air injection
5
From Japan
On 2013-11-25 18:51:02
It is used for air injection. Since it strikes the cover when an upright type is installed, it is using this melb whose L-shaped head still has a low height. It would be even better if there is a mold type of the same type as this type.
This review is about item#02120833.
Filter mounting
1
From Japan
On 2013-06-05 16:49:28
Water leakage occurred as it seemed that the sealant had deteriorated, because storage was bad. I bought four, but all is bad. The person with white (FR 6 - 02 MLW) ​​had no problem. It is because white is not in stock because it is out of stock.
This review is about item#02120833.

Related Products