Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Male T-Branch

Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
Black
Material (Seal)
Nitrile rubber
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) TRUSCO Part Number Screw Dimensions Dimensions A (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Fluid Width Across Flat (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) TRUSCO Part Number Screw Dimensions Dimensions A (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Fluid Width Across Flat (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 29.5 158-5428 R1/8 19.8 Compressedair:1,water:0.3 25.5 Compressedair:-5to60/water:5-40 10 Compressedair/water 17 21.3   1PC 1 F10-01MT 02120894 6.99 SGD
In stock
17 32.5 158-5436 R1/4 19.8 Compressed air: 1, water: 0.3 26.5 Compressed air: -5 to 60/ water: 5 to 40 10 Compressed air / water 17 24.6   1PC 1 F10-02MT 02120964 6.99 SGD
In stock
17 33.5 158-5444 R3/8 19.8 Compressed air: 1, water: 0.3 27.1 Compressed air: -5 to 60/ water: 5 to 40 10 Compressed air / water 17 30.7   1PC 1 F10-03MT 02121034 6.99 SGD
In stock
17 36.5 158-5452 R1/2 19.8 Compressed air: 1, water: 0.3 28.5 Compressed air: -5 to 60/ water: 5 to 40 10 Compressed air / water 21 56.4   1PC 1 F10-04MT 02121095 8.99 SGD
In stock
20 35 158-5461 R1/4 22.3 Compressed air: 1, water: 0.3 29 Compressed air: -5-60/water: 5-40 12 Compressed air / water 19 27.0   1PC 1 F12-02MT 02121165 7.99 SGD
In stock
20 36 158-5479 R3/8 22.3 Compressed air: 1, water: 0.3 29.6 Compressed air: -5 to 60/ water: 5 to 40 12 Compressed air / water 21 33.6   1PC 1 F12-03MT 02121235 7.99 SGD
In stock
20 39 158-5487 R1/2 22.3 Compressed air: 1, water: 0.3 31 Compressed air: -5 to 60/ water: 5 to 40 12 Compressed air / water 21 53.5   1PC 1 F12-04MT 02121305 8.99 SGD
In stock
10 22.5 158-5339 R1/8 14.8 Compressed air: 1, water: 0.3 18.5 Compressed air: -5 to 60/ water: 5 to 40 4 Compressed air / water 10 10.6   1PC 1 F4-01MT 02121375 4.99 SGD
Shipped after 2018-05-29
10 26.5 158-5347 R1/4 14.8 Compressed air: 1, water: 0.3 20.5 Compressed air: -5-60/water: 5-40 4 Compressed air / water 14 19.6   1PC 1 F4-02MT 02121436 4.99 SGD
Shipped after 2018-05-29
10 19 158-5321 M5x0.8 14.8 Compressed air: 1, water: 0.3 16 Compressed air: -5 to 60/ water: 5 to 40 4 Compressed air / water 10 7.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F4-M5MT 02121481 4.99 SGD
Shipped after 2018-05-29
12 24.5 158-5363 R1/8 15.8 Compressed air: 1, water: 0.3 20.5 Compressed air: -5 to 60/ water: 5 to 40 6 Compressed air / water 12 12.1   1PC 1 F6-01MT 02121551 4.99 SGD
Shipped after 2018-05-30
12 27.5 158-5371 R1/4 15.8 Compressed air: 1, water: 0.3 21.5 Compressed air: -5-60/water: 5-40 6 Compressed air / water 14 20.5   1PC 1 F6-02MT 02121621 4.99 SGD
In stock
12 29.5 158-5380 R3/8 15.8 Compressed air: 1, water: 0.3 23.1 Compressed air: -5-60/water: 5-40 6 Compressed air / water 17 31.8   1PC 1 F6-03MT 02121673 5.99 SGD
Shipped after 2018-05-28
12 20 158-5355 M5x0.8 15.8 Compressed air: 1, water: 0.3 17 Compressed air: -5 to 60/ water: 5 to 40 6 Compressed air / water 12 8.4   1PC 1 F6-M5MT 02121725 4.99 SGD
Shipped after 2018-05-29
14 26.5 158-5398 R1/8 17.8 Compressed air: 1, water: 0.3 22.5 Compressed air: -5 to 60/ water: 5 to 40 8 Compressed air / water 14 15.2   1PC 1 F8-01MT 02121795 4.99 SGD
In stock
14 29.5 158-5401 R1/4 17.8 Compressed air: 1, water: 0.3 23.5 Compressed air: -5 to 60/ water: 5 to 40 8 Compressed air / water 14 19.7   1PC 1 F8-02MT 02121865 5.99 SGD
In stock
14 31.5 158-5410 R3/8 17.8 Compressed air: 1, water: 0.3 25.1 Compressed air: -5 to 60/ water: 5 to 40 8 Compressed air / water 17 34.1   1PC 1 F8-03MT 02121935 5.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products