Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Female Bulk

Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
Black
Dimensions C (mm)
10
Material (Seal)
Nitrile rubber
Fluid
Compressed air / water
...see all>
Product Options
ADD TO CART
Dimensions H1 (mm) TRUSCO Part Number Dimensions T2 (mm) Dimensions T1 (mm) Dimensions B (mm) Screw Dimensions Dimensions A (mm) Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Tube Insertion Length (mm) Weight (g) Dimensions H2(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H1 (mm) TRUSCO Part Number Dimensions T2 (mm) Dimensions T1 (mm) Dimensions B (mm) Screw Dimensions Dimensions A (mm) Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Tube Insertion Length (mm) Weight (g) Dimensions H2(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 161-4746 M22x1 RC3/8 12 Rc3/8 34.3 Compression Air: 1, Water: 0.3 1-1212 Compressed air:-5 to 60/Water:5 to 40 12 - 68.2 24 1PC 1 F12-03FB 02122102 8.99 SGD
In stock
14 161-4703 M12x1 RC1/8 8.5 Rc1/8 29.8 Compression Air: 1, Water: 0.3 1-1212 Compressed air:-5 to 60/Water:5 to 40 4 - 21.8 14 1PC 1 F4-01FB 02122127 6.99 SGD
Shipped after 2018-01-19
24 161-4738 M20x1 RC3/8 13 Rc3/8 34.3 Compressed air: 1, water: 0.3 - Compressed air: -5 to 60/ water: 5 to 40 10 14.8 66.1 24 1PC 1 F10-03FB 02122084 7.99 SGD
Shipped after 2018-01-23
17 161-4711 M14x1 RC1/4 13 Rc1/4 34.3 Compressed air: 1, water: 0.3 - Compressed air: -5 to 60/ water: 5 to 40 6 - 34.2 17 1PC 1 F6-02FB 02122145 4.99 SGD
In stock
19 161-4720 M16x1 RC1/4 12.5 Rc1/4 33.8 Compressed air: 1, water: 0.3 - Compressed air: -5 to 60/ water: 5 to 40 8 - 42.8 19 1PC 1 F8-02FB 02122163 5.99 SGD
In stock
ADD TO CART

Related Products