Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Touch Connector 5/L-Connector

Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
Black
Material (Seal)
Nitrile rubber
Fluid
Compressed air / water
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Weight (g) Material (Body) 2014 TRUSCO Published Page TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Weight (g) Material (Body) 2014 TRUSCO Published Page TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compressed air:-5 to 60/Water:5 to 40 12 9.2 Resin (flame-retardant PBT) 1-1213 158-6670 20 45.9 12 22.3 Compression Air: 1, Water: 0.3 30.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FR12-00LC 02122312 5.99 SGD
Shipped after 2018-07-02
Compressed air: -5-60/water: 5-40 10 7.0 Resin (flame resistant PBT) - 158-6661 17 42.2 10 19.8 Compressed air: 1, water: 0.3 27.6   1PC 1 FR10-00LC 02122172 5.99 SGD
Shipped after 2018-06-26
Compressed air: -5-60/water: 5-40 4 2.4 Resin (flame resistant PBT) - 158-6637 10 31.8 4 14.8 Compressed air: 1, water: 0.3 19.8   1PC 1 FR4-00LC 02122407 3.99 SGD
Shipped after 2018-07-02
Compressed air: -5 to 60/ water: 5 to 40 6 2.9 Resin (fire resistant PBT) - 158-6645 12 34.3 6 15.8 Compressed air: 1, water: 0.3 21.8   1PC 1 FR6-00LC 02122556 3.99 SGD
In stock
Compressed air: -5-60/water: 5-40 8 4.2 Resin (flame resistant PBT) - 158-6653 14 38.1 8 17.8 Compressed air: 1, water: 0.3 24.4   1PC 1 FR8-00LC 02122714 4.99 SGD
In stock
ADD TO CART

Related Products