Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Material (Body) Vacuum Pressure (kPa) TRUSCO Part Number Color (Body) Dimensions C (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Material (Seal) Compatible Tube Outer Diameter D (mm) Operating Temperature Range (deg C) Fluid Temperature (Degree C) Conformity Tube Outside Diameter (phi mm) Working Pressure Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Material (Body) Vacuum Pressure (kPa) TRUSCO Part Number Color (Body) Dimensions C (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Material (Seal) Compatible Tube Outer Diameter D (mm) Operating Temperature Range (deg C) Fluid Temperature (Degree C) Conformity Tube Outside Diameter (phi mm) Working Pressure Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1212 29.4 - - 222-9633 - - - - - 16x16 - (Air)-5 to 60,(Water)5 to 40 - 1MPa (air), 0.3MPa (water) - 1PC 1 FR16-00U 37144387 12.99 SGD
In stock
1-1212 29.4 - - 275-6005 - - - - - 16x16 - (Air)-5 to 60,(Water)5 to 40 - 1MPa (air), 0.3MPa (water) - 1PC 1 FR16-00UW 36986512 12.99 SGD
Shipped after 2018-05-29
1-1212 1.9 Resin (flame-retardant PBT) -100(10Torr) 158-6025 White 10 26.4 Compression Air: 1, Water: 0.3 Nitrile rubber - Compressed air:-5 to 60 /Water:5 to 40 - 4 - Compressed air / water 1PC 1 FR4-00UW 02122023 4.99 SGD
Shipped after 2018-05-31
- 5.3 Resin (fire resistant PBT) -100(10Torr) 158-6009 Black 17 33.8 Compressed air: 1, water: 0.3 Nitrile rubber - Compressed air: -5 to 60 / Water: 5-40 - 10 - Compressed air / water 1PC 1 FR10-00U 02121971 4.99 SGD
In stock
- 5.3 Resin (flame resistant PBT) -100(10Torr) 158-6050 White 17 33.8 Compressed air: 1, water: 0.3 Nitrile rubber - compressed-air: -5 - 60 / water: 5-40 - 10 - Compressed air / water 1PC 1 FR10-00UW 02121987 4.99 SGD
In stock
- 7.5 Resin (fire resistant PBT) -100(10Torr) 158-6017 Black 20 35 Compressed air: 1, water: 0.3 Nitrile rubber - Compressed air: -5 to 60 / Water: 5-40 - 12 - Compressed air / water 1PC 1 FR12-00U 02121996 4.99 SGD
In stock
- 7.5 Resin (fire resistant PBT) -100(10Torr) 158-6068 White 20 35 Compressed air: 1, water: 0.3 Nitrile rubber - Compressed air: -5 to 60 / Water: 5-40 - 12 - Compressed air / water 1PC 1 FR12-00UW 02122005 4.99 SGD
In stock
- 1.9 Resin (flame resistant PBT) -100(10Torr) 158-5975 Black 10 26.4 Compressed air: 1, water: 0.3 Nitrile rubber - compressed-air: -5 - 60 / water: 5-40 - 4 - Compressed air / water 1PC 1 FR4-00U 02122014 2.99 SGD
In stock
- 2.4 Resin (flame resistant PBT) -100(10Torr) 158-5983 Black 12 28.4 Compressed air: 1, water: 0.3 Nitrile rubber - compressed-air: -5 - 60 / water: 5-40 - 6 - Compressed air / water 1PC 1 FR6-00U 02122032 2.99 SGD
In stock
- 2.4 Resin (fire resistant PBT) -100(10Torr) 158-6033 White 12 28.4 Compressed air: 1, water: 0.3 Nitrile rubber - Compressed air: -5 to 60 / Water: 5-40 - 6 - Compressed air / water 1PC 1 FR6-00UW 02122041 3.99 SGD
In stock
- 3.4 Resin (flame resistant PBT) -100(10Torr) 158-5991 Black 14 31.2 Compressed air: 1, water: 0.3 Nitrile rubber - compressed-air: -5 - 60 / water: 5-40 - 8 - Compressed air / water 1PC 1 FR8-00U 02122057 3.99 SGD
In stock
- 3.4 Resin (fire resistant PBT) -100(10Torr) 158-6041 White 14 31.2 Compressed air: 1, water: 0.3 Nitrile rubber - Compressed air: -5 to 60 / Water: 5-40 - 8 - Compressed air / water 1PC 1 FR8-00UW 02122066 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For hose relay from the pressure reducer
5
From Japan
On 2018-01-25 15:14:34
When using a vacuum pump, I use it to relay the hose by work. I think that durability is a problem because it is not attached but it is probably because it is used in hobby so it probably will last long without problems.
This review is about item#2122014.
Machine air tube connection
5
From Japan
On 2015-10-28 14:47:58
It is the same as what you sell at the store.
This review is about item#02122032.
It is repair
5
From Japan
On 2013-10-12 07:51:30
It is cheap, fast and convenient
This review is about item#02122057.
Connection of air hose
2
From Japan
On 2007-11-28 18:51:37
The one-touch fitting of this company seems to have a short stroke of the ring when removing the tube, which is difficult to remove. Unlike the FUJI series, the ring is also a resin, so it's not noisy, but in the state where the tube is removed as well, it is worrisome that the ring moves shaky.
This review is about item#02122066.

Related Products